Schneider Electric Busbar Sisir (Comb Busbar) EZ9XPH312 3P 63A 12Modules 1pc
Rp139.900
Persediaan
Spesifikasi Produk
| Model Number | EZ9XPH312 |
|---|---|
| Unit | 1pc |
| Number of Poles | 3P |
| Rated Current (A) | 63 |
| Number of Modules | 12 |
| Rated Operational Voltage (V) | AC 230 (L-N), AC 400 (L-L) |
| Rated Insulation Voltage (V) | AC 500 |
| Connection Pitch (mm) | 18 |
| Connector Type | Tooth |
| Width (mm) | 220 |
| Color | Light grey (RAL 7035) |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 01 July 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This Easy9 product is a horizontal comb busbar 12 modules. It is dedicated to 3L installations. It is a set of 1 device. It is suitable for 4 devices (3P). This comb busbar is compatible with Easy9 MCB, RCCB, RCBO and switch products. The total number of modules of 18mm is 12. The Ue rated operational voltage is 230VAC (phase to neutral) and 400VAC (phase to phase). The Ui rated insulation voltage is 500VAC. The operating frequency is 50Hz. Its width is 24 pitches of 9mm. The color is light grey (RAL7035). The degree of protection is IP20. The pollution degree is 3. According to IEC 60695-2-1 standard, the fire resistance is self-extinguishing at 850°C within 30s.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Schneider%20Electric%20Busbar%20Sisir%20(Comb%20Busbar)%20EZ9XPH312%203P%2063A%2012Modules%201pc/cmS042775454-1.jpg)