HOFFMAN IEC Combination Starters VSCE0406HPT1 3 Poles, Circuit Breaker Ieccombstarter Therm Selectswtch 6.3A, 120VAC Coil, 120VAC 1unit
Rp38.999.900
Persediaan
Spesifikasi Produk
Model Number | VSCE0406HPT1 |
---|---|
Unit | 1unit |
UNSPSC | 39121521 |
Standards | CSA; UL Listed |
Frequency (Hz) | 50/60 |
Phase | Three |
Overall Height (inch) | 15.39 |
Overall Width (inch) | 14.54 |
Number of Poles | 3 |
Coil Voltage (V) | 120 AC |
NEMA Enclosure Rating | 1 |
Maximum Voltage Rating (V) | 600 AC |
Max Current (AC) (A) | 6.3 |
Overload Protection Type | Thermal |
Starter Style | IEC |
Reversing Capability | Non-Reversing |
Horsepower @ Three Phase - 240V AC (hp) | 1-1/2 |
Operator | Selector Switch |
Maximum Overload Relay Current Setting (A) | 6.3 |
Minimum Overload Relay Current Setting (A) | 4 |
Horsepower @ Three Phase - 480V AC (hp) | 3 |
Trip Class | 10 |
Horsepower @ Three Phase - 600V AC (hp) | 5 |
Includes Pilot Light | Yes |
Number of terminals | 6 |
Horsepower @ Single Phase - 120V AC (hp) | 1/3 |
Auxiliary Contact Form | 1NO/1NC |
Control Transformer | Yes |
Horsepower @ Single Phase - 240V AC (hp) | 3/4 |
Short Circuit Protection | Circuit Breaker |
Wire Termination Type | Screws |
Includes Auxiliary Contacts | Yes |
Horsepower @ Three Phase - 208V AC (hp) | 1-1/2 |
Operator Function | Hand/Off/Auto |
Nominal Coil (Secondary) Voltage (V) | 120 AC |
Berat (Kg) | 14.0 |
Tanggal Produk Terdaftar | 28 June 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
These IEC combination motor starters with thermal overloads have circuit breakers that trip if the connection experiences an electrical overload or short. They shut off power immediately if there is an electrical malfunction to protect high-current industrial equipment and operators. Breakers are manually reset after they trip to resume normal operation. Thermal overloads, also known as heaters, prompt motor starters to break electrical connections with downstream equipment once a set temperature is reached to protect connected loads from overheating and causing damage. They contain either bimetallic strips or melting alloy solder materials. When the current exceeds a predetermined threshold and temperatures rise, the material bends or liquefies, causing the thermal unit to break the circuit and cause the motor starter to break its power contacts. As the materials cool down, they will return to their normally closed position and the circuit can be reset automatically or manually.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
PERHATIAN: Produk ini dirancang untuk tegangan 100/110/120V (Produk Impor). Penggunaan dengan tegangan yang berbeda dapat mengakibatkan kerusakan atau bahaya, karena tegangan listrik yang umum dipakai di Indonesia adalah 220V
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan