HOFFMAN IEC Combination Starters VSCE0102HP1 3 Poles, Circuit Breaker Ieccombstarter Therm Selectswtch 1.6A, 120VAC Coil 1unit

Rp30.999.900
Persediaan

Spesifikasi Produk

Model Number VSCE0102HP1
Unit 1unit
UNSPSC 39121521
Standards CSA; UL Listed
Frequency (Hz) 50/60
Phase Three
Overall Height (inch) 15.39
Overall Width (inch) 7.38
Number of Poles 3
Coil Voltage (V) 120 AC
NEMA Enclosure Rating 1
Maximum Voltage Rating (V) 600 AC
Max Current (AC) (A) 1.6
Overload Protection Type Thermal
Starter Style IEC
Reversing Capability Non-Reversing
Horsepower @ Three Phase - 240V AC (hp) 1/3
Operator Selector Switch
Maximum Overload Relay Current Setting (A) 1.6
Minimum Overload Relay Current Setting (A) 1
Horsepower @ Three Phase - 480V AC (hp) 3/4
Trip Class 10
Horsepower @ Three Phase - 600V AC (hp) 1-1/2
Includes Pilot Light Yes
Number of terminals 6
Auxiliary Contact Form 1NO/1NC
Control Transformer No
Horsepower @ Single Phase - 240V AC (hp) 1/10
Short Circuit Protection Circuit Breaker
Wire Termination Type Screws
Includes Auxiliary Contacts Yes
Operator Function Hand/Off/Auto
Horsepower @ Single Phase - 120V AC Not Rated
Horsepower @ Three Phase - 208V AC Not Rated
Berat (Kg) 8.6
Tanggal Produk Terdaftar 28 June 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These IEC combination motor starters with thermal overloads have circuit breakers that trip if the connection experiences an electrical overload or short. They shut off power immediately if there is an electrical malfunction to protect high-current industrial equipment and operators. Breakers are manually reset after they trip to resume normal operation. Thermal overloads, also known as heaters, prompt motor starters to break electrical connections with downstream equipment once a set temperature is reached to protect connected loads from overheating and causing damage. They contain either bimetallic strips or melting alloy solder materials. When the current exceeds a predetermined threshold and temperatures rise, the material bends or liquefies, causing the thermal unit to break the circuit and cause the motor starter to break its power contacts. As the materials cool down, they will return to their normally closed position and the circuit can be reset automatically or manually.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.


PERHATIAN: Produk ini dirancang untuk tegangan 100/110/120V (Produk Impor). Penggunaan dengan tegangan yang berbeda dapat mengakibatkan kerusakan atau bahaya, karena tegangan listrik yang umum dipakai di Indonesia adalah 220V
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan