GENTOS Hybrid LED Headlight Delta Peak DPX-418H Black 1pc

#Nomor SKU S042264811
Wishlist
Rating:
100% of 100
(1)
Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number DPX-418H
Unit 1pc
Color Black
Width (mm) 72
Depth (mm) 44.2
Height (mm) 47.9
Maximum Lighting Time (hour) 3.5 (in strong mode)
Material ABS resin
Power Supply Battery GT-05SB or 3 AA alkaline batteries
Maximum Light Time (hour) 3.5 (strong) / 5 (medium) / 34 (weak)
Protection Rating IP64 (dustproof and water-resistant)
Drop Resistance (m) 2
Battery Life Approximately 300 charge/discharge cycles
Beam Distance (m) 173 (strong) / 125 (medium) / 37 (weak)
Brightness (Lm) 700 (in strong mode)
Charging Time (hour) Approx. 2.5
M Code 76759744
Berat (Kg) 0.3
Tanggal Produk Terdaftar 26 June 2024
Terakhir Diperbaharui 31 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a non-contact motion sensor, you can turn the light on and off without touching the switch.
Equipped with a focus control lens, the irradiation surface can be adjusted steplessly to wide or spot.
This is the successor model to the DPX-318H.
Feature
Set contents and accessories :
1. Anti-slip headband
2. Micro USB cable (50cm)
3. Dedicated rechargeable battery (GT-05SB)
Use
For use in heavily soiled work sites.
For locations where light is needed, both close and long distances.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk