Vanco Kipas Exhaust Standar VFA-500 DN 20inch 1pc
Rp3.699.900
Persediaan
Spesifikasi Produk
| Model Number | VFA-500 DN |
|---|---|
| Unit | 1pc |
| Size (inch) | Ø20 |
| Speed (rpm) | 1400 |
| Power (W) | 350 |
| Voltage (V) | 220 |
| Frequency (Hz) | 50 |
| Max. Abs. Current (A) | 1.59 |
| Sound Level (dB) | 61 |
| Air Volume (m³/hour) | 5700 |
| Dimension A (mm) | 588 |
| Dimension B (mm) | 485 |
| Dimension C (mm) | phi 15 |
| Dimensions d (mm) | phi 510 |
| Dimension E (mm) | 14 |
| Dimension F (mm) | 260 |
| Berat (Kg) | 15.0 |
| Tanggal Produk Terdaftar | 20 June 2024 |
| Terakhir Diperbaharui | 11 July 2025 |
Informasi Produk
Description
Fixed Blades Axial Flow Fans
Standard Plate Mounted Exhaust Fan - VFA Series
The VFA Range of plate mounted low pressure axial fans consists of five nominal diameters : 200,250,300,350,400,500 and 600mm respectively.
Air volume performance ranges from 720 up to 8705 m3/hr
The VFA range are designed to be installed directly into walls, ceilings or panels and are suitable for use within a wide range of general ventilation applications.
General ventilation of industrial premises agricultural applications, warehouses,car parks, workshop,etc
All models incorporate single phase 220V/50Hz shaded pole asynchronous induction motors.
Standard Plate Mounted Exhaust Fan - VFA Series
The VFA Range of plate mounted low pressure axial fans consists of five nominal diameters : 200,250,300,350,400,500 and 600mm respectively.
Air volume performance ranges from 720 up to 8705 m3/hr
The VFA range are designed to be installed directly into walls, ceilings or panels and are suitable for use within a wide range of general ventilation applications.
General ventilation of industrial premises agricultural applications, warehouses,car parks, workshop,etc
All models incorporate single phase 220V/50Hz shaded pole asynchronous induction motors.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan