Vanco Exhaust Fan Low Noise VXM/VPDM-400 16inch/400mm 1pc
Rp1.899.900
Persediaan
Spesifikasi Produk
| Model Number | VXM/VPDM-400 |
|---|---|
| Unit | 1pc |
| Size (inch) | Ø16 |
| Diameter (mm) | Ø400 |
| Speed (rpm) | 1400 |
| Power (W) | 150 |
| Voltage (V) | 220 |
| Capacity (CMH) | 3360 |
| Dimensions (LxWxD) (mm) | 500x500x195 |
| Berat (Kg) | 20.0 |
| Tanggal Produk Terdaftar | 20 June 2024 |
| Terakhir Diperbaharui | 11 July 2025 |
Informasi Produk
Description
Fixed Blades Axial Flow Fans
wall mounted exhaust fan - VXM series
The VXM series range of exhaust propeller fans consists of four nominal diameters : 250,300,350, and 400 mm respectively.
Air volume performance ranges from 900 up to 3.360 m3/hr
The VXM series are designed to be installed directly into walls, calling or panels and are suitable for use within a wide range of residential and commercial ventilation applications, such as :
=shops, offices,cafes,bars and restaurants
-warehouse premises and garages
VXM series incorporate three blades impeller manufactured from galvanized sheet steel and finished with an epoxy-polyester paint finish. The impellers are factory matched and balanced onto the corresponding motors.
wall mounted exhaust fan - VXM series
The VXM series range of exhaust propeller fans consists of four nominal diameters : 250,300,350, and 400 mm respectively.
Air volume performance ranges from 900 up to 3.360 m3/hr
The VXM series are designed to be installed directly into walls, calling or panels and are suitable for use within a wide range of residential and commercial ventilation applications, such as :
=shops, offices,cafes,bars and restaurants
-warehouse premises and garages
VXM series incorporate three blades impeller manufactured from galvanized sheet steel and finished with an epoxy-polyester paint finish. The impellers are factory matched and balanced onto the corresponding motors.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan