Vanco Exhaust Fan Extra Strong VGH-600 24inch 1pc
Rp4.699.900
Persediaan
Spesifikasi Produk
| Model Number | VGH-600 |
|---|---|
| Unit | 1pc |
| Size (inch) | Ø24 |
| Speed (rpm) | 1350 |
| Maximum Absolute Power (W) | 700 |
| Voltage (V) | 220 |
| Rated Frequency (Hz) | 50 |
| Capacity (CMH) | 12000 |
| Air Volume (m³/hour) | 11760 |
| Sound Level (dB) | 70 |
| Dimension A (mm) | 697 |
| Dimension B (mm) | 585 |
| Dimension C (mm) | phi 12.5 |
| Dimensions d (mm) | phi 618 |
| Dimension E (mm) | 20 |
| Dimension F (mm) | 310 |
| Berat (Kg) | 24.0 |
| Tanggal Produk Terdaftar | 20 June 2024 |
| Terakhir Diperbaharui | 11 July 2025 |
Informasi Produk
Description
Exhaust Fan Extra Strong
Fixed Blades Axial Flow Fans
Forcefull plate mounted Exhaust Fan - VGH/VGTH Series
The VGH /VGTH series range of forceful plate mounted axial fans consists of six normal diameters : 300, 350,400,450,500 and 600mm respectively
Air volume performances ranges from 1800 up to 11760 m3/hr
The motor and fan impeller are firmly supported within the mounting plate by a strong steel support frame
All models incorporate a four blades impeller manufactured from galvanized steel sheet and finished with epoxy paint. The impellers are factory matched and balanced onto he corresponding motors.
The VGH series incorporate single phase shaded pole asynchronous induction motors, with electrical supply 220v/50Hz
The VGTH series incorporate three phase asynchronous induction motors with electrical supply 380V/50 Hz
Fixed Blades Axial Flow Fans
Forcefull plate mounted Exhaust Fan - VGH/VGTH Series
The VGH /VGTH series range of forceful plate mounted axial fans consists of six normal diameters : 300, 350,400,450,500 and 600mm respectively
Air volume performances ranges from 1800 up to 11760 m3/hr
The motor and fan impeller are firmly supported within the mounting plate by a strong steel support frame
All models incorporate a four blades impeller manufactured from galvanized steel sheet and finished with epoxy paint. The impellers are factory matched and balanced onto he corresponding motors.
The VGH series incorporate single phase shaded pole asynchronous induction motors, with electrical supply 220v/50Hz
The VGTH series incorporate three phase asynchronous induction motors with electrical supply 380V/50 Hz
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan