BANDO Double V-Belt Hexagon (Size 601-699) BB Type BB673 1pc
Rp1.599.900
Persediaan
Spesifikasi Produk
| Model Number | BB673 |
|---|---|
| Unit | 1pc |
| Length (inch) | 673 |
| Type | BB |
| Belt Top Width (mm) | 16.5 |
| Belt Thickness (mm) | 13.5 |
| Angle (°) | 40 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 07 June 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
BANDO Double V-belts were designed specially for reverse-bend serpentine drives.
The new cross profile maintains proper belt position in the pulley grooves even in extreme reverse-bend drives. Special woven canvas leads to higher flexibility. As a result of the higher flexibility and the new cross profile, the service life of BANDO Double V-Belts is increased by about 40%.
Product Characteristics:
- Temperature resistant from -30° to +90°C
- Electrically conductive
- Limited oil resistance
- Highly fire resistant
- Particularly resistant to environmental influences like heat, ozone, sunlight and effects of the weather.
Belt Construction:
- Rubber impregnated special woven canvas
- Strong polyester tension members
- Chloroprene insulation rubber
- Chloroprene compression rubber
The new cross profile maintains proper belt position in the pulley grooves even in extreme reverse-bend drives. Special woven canvas leads to higher flexibility. As a result of the higher flexibility and the new cross profile, the service life of BANDO Double V-Belts is increased by about 40%.
Product Characteristics:
- Temperature resistant from -30° to +90°C
- Electrically conductive
- Limited oil resistance
- Highly fire resistant
- Particularly resistant to environmental influences like heat, ozone, sunlight and effects of the weather.
Belt Construction:
- Rubber impregnated special woven canvas
- Strong polyester tension members
- Chloroprene insulation rubber
- Chloroprene compression rubber
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20BB%20Type/BANDO%20Double%20V-Belt%20Hexagon%20(Size%20601-699)%20BB%20Type%20BB673%201pc/k4S042243724-1.jpg)