Sigma-Aldrich Dulbecco's Phosphate Buffered Saline (DPBS) D8537-100ML 100ml 1pc
Rp429.900
Persediaan
Spesifikasi Produk
| Model Number | D8537-100ML |
|---|---|
| Unit | 1pc |
| Size (ml) | 100 |
| Quality Level | 300 |
| Sterility | Sterile-filtered |
| Impurities | Endotoxin, Tested |
| Form | Liquid |
| Technique(s) | Cell Culture; Insect (Suitable) |
| Components | glucose: no (Dextro); sodium pyruvate: no |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 05 June 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
General Description
Dulbecco’s Phosphate Buffered Saline (DPBS) is a balanced salt solution (BSS) used for the handling and culturing of mammalian cells. DPBS buffer is used to irrigate, wash, and dilute mammalian cells while maintaining osmotic balance. It provides water and inorganic ions essential for normal cell metabolism. DPBS with calcium and magnesium facilitates cell binding and clumping. Dulbecco's PBS without these ions can be used to wash and rinse suspended cells. Phosphate buffering maintains the pH in the physiological range.
Application
Dulbecco's Phosphate Buffered Saline has been used:
for the dilution of fresh red blood cells to study the trapping of red blood cell aggregate. to wash the wells of a microtiter plate.to wash the cells before resuspending them in lysis buffer for DNA isolation. as a component of embryo holding medium for vitrification of embryos.
Other Notes
2024 CiteAb Award Winner for Supplier Succeeding in Parkinson's Research
Dulbecco’s Phosphate Buffered Saline (DPBS) is a balanced salt solution (BSS) used for the handling and culturing of mammalian cells. DPBS buffer is used to irrigate, wash, and dilute mammalian cells while maintaining osmotic balance. It provides water and inorganic ions essential for normal cell metabolism. DPBS with calcium and magnesium facilitates cell binding and clumping. Dulbecco's PBS without these ions can be used to wash and rinse suspended cells. Phosphate buffering maintains the pH in the physiological range.
Application
Dulbecco's Phosphate Buffered Saline has been used:
for the dilution of fresh red blood cells to study the trapping of red blood cell aggregate. to wash the wells of a microtiter plate.to wash the cells before resuspending them in lysis buffer for DNA isolation. as a component of embryo holding medium for vitrification of embryos.
Other Notes
2024 CiteAb Award Winner for Supplier Succeeding in Parkinson's Research
Warning
Storage Class Code: 12 - Non Combustible LiquidsWGK: nwg
Flash Point(F): Not applicable
Flash Point(C): Not applicable
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Sigma-Aldrich%20Dulbecco's%20Phosphate%20Buffered%20Saline%20(DPBS)%20D8537-100ML%20100ml%201pc/5vS042224211-1.jpg)