Sigma-Aldrich CryoStor Cell Cryopreservation Media (cell freezing medium) C2999-100ML 100ml 1pc

#Nomor SKU S042223405
Wishlist
Rp16.999.900
Persediaan

Spesifikasi Produk

Model Number C2999-100ML
Unit 1pc
Sterility Sterile-filtered
Size (ml) 100
Quality Level 100
Form Liquid
Technique(s) Cell Culture; Insect (Suitable)
Storage Temperature (°C) 2 to 8
Berat (Kg) 0.1
Tanggal Produk Terdaftar 05 June 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General Description
The CryoStor CS2, CS5, and CS10 family of preservation solutions represents the next generation of cryopreservation media. Designed to prepare and preserve cells in ultra low temperature environments (-80 to -196 °C), CryoStor media provide a safe, protective environment for cells and tissues during the freezing, storage, and thawing process. Through modulating the cellular biochemical response to the cryopreservation process, these media provide enhanced cell viability and functionality, while eliminating the need to include serum, proteins, or high levels of cytotoxic agents.

CryoStor CS2, CS5, and CS10 are a series of cell specific, optimized preservation media, uniquely formulated to address the molecular biological aspects of cells during the cryopreservation process; thereby, directly reducing the level of Cryopreservation-Induced Delayed-Onset Cell Death and improving post-thaw cell viability and function.

These media are recommended for the preservation of stem cells, hepatocytes, tissue samples, and other extremely sensitive cell types.

Application
CryoStor, a series of cell-specific, optimized preservation media, is uniquely formulated to address the molecularbiological aspects of cells during the cryopreservation process thereby directly reducing the level of Cryopreservation-Induced Delayed-Onset Cell Death and improving post-thaw cell viability and function.

Other Notes
Formulation contains 5% DMSO.
Warning
Pictograms: GHS05
Signal Word: Warning
Hazard Statements: H290
Precautionary Statements: P234 - P390
Hazard Classifications: Met. Corr. 1
Storage Class Code: 8A - Combustible, corrosive hazardous materials
WGK: WGK 2
Flash Point(F): Not applicable
Flash Point(C): Not applicable

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan