Four e's Scientific Single Channel Adjustable Volume Pipette LH0301007 Red 100-1000μl 1pc

Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number LH0301007
Unit 1pc
Volume (μL) 100-1000
Color Red
Increment (μl) 1
Maximum Permissible Systematic Error (Inaccuracy) 0.006
Maximum Permissible Random Error (Imprecision) 0.002
Berat (Kg) 1.0
Tanggal Produk Terdaftar 29 May 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Precipette is the newest and most advanced pipette from FOUR E’s. The Precipette has been designed to be the lightest and most ergonomic pipette, while at the same time delivering the highest levels of precision and accuracy. The ultra-light Precipette’s Control and Ejector buttons needs very low operating force and is ergonomically designed. FOUR E’s pipettes are individually calibrated in accordance with ISO8655 and delivered with individual test certificates.
Experience precision liquid handling with Precipette from Four E's Scientific.
Typical Applications:
Precise aspirating and dispensing of liquid samples
Feature
- Ergonomic design provides good hand grip, and combined with ultra-light weight offers fatigue-free pipetting
Low operating force required for control button avoids repetitive strain injuries
Ergonomically positioned ejector button with low plunger force for easy tip ejection
Dispensing volume range of 0.1ul-10ml
Color codes on top to easily identify different volume ranges
Large 4-digit volume display offers high display accuracy of up to 0.002ul
Centrally placed view window makes volume reading and adjustment easy for both left and right-handers
Elastic tip cone ensures perfect seal with tips and allows for easy tip removal
Each pipette is calibrated in accordance with ISO8655 and shipped with individual test certificates
Durable material offers excellent temperature and chemical resistance
The lower section can be autoclaved
Easy to dismantle, and maintain
Comes with tool for easy calibration
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan