Merck Millipore Millex® PVDF Syringe Filter SLGV033NB Pore Size 0.22μm, Diam. 33mm, Non-Sterile, Hydrophilic 1pack(250pcs)
Rp15.999.900
Persediaan
Spesifikasi Produk
| Model Number | SLGV033NB |
|---|---|
| Unit | 1pack(250pcs) |
| Material | PVDF membrane, polypropylene housing |
| Quality Level | 400 |
| Sterility | Non-sterile |
| Product Line | Millex® |
| Parameter | 45°C max. temp. 8.6bar max. inlet pressure (125psi) |
| Technique(s) | Analytical sample preparation: suitable |
| Dimension H (mm) | 27 |
| Diameter (mm) | 33 |
| Filtration Area (cm²) | 4.5 |
| Volume (ml) | 100 |
| Matrix | Durapore® |
| Pore Size (µm) | 0.22 |
| Input | Sample type mild organic solution(s), sample type aqueous solution(s) |
| Bubble Point (bar) | ≥3.45, air with water at 23°C |
| Fitting | Female Luer-Lok® inlet connection, female Luer-Lok® inlet fitting, male Luer outlet slip |
| Shipped In | Ambient |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 21 May 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Filter Code: GV
Overview of Non-Sterile Millex® Syringe Filters with Durapore (PVDF) Membrane
•Low protein binding to minimize interaction with your sample and maximize recovery
•Compatible with aqueous and mild organic solutions
•Available in 0.22 μm and 0.45 μm pore sizes and three diameters to suit your application needs
•Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility
Packaging
non sterile
Physical form
Color Code: Yellow
Legal Information
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany
Synonym(s): 0.22 μm PVDF syringe filter, Durapore® PVDF syringe filter, Millex-GV syringe filter, disposable syringe filter, syringe filter
eCl@ss: 32031690
NACRES: NB.24
Overview of Non-Sterile Millex® Syringe Filters with Durapore (PVDF) Membrane
•Low protein binding to minimize interaction with your sample and maximize recovery
•Compatible with aqueous and mild organic solutions
•Available in 0.22 μm and 0.45 μm pore sizes and three diameters to suit your application needs
•Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility
Packaging
non sterile
Physical form
Color Code: Yellow
Legal Information
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany
Synonym(s): 0.22 μm PVDF syringe filter, Durapore® PVDF syringe filter, Millex-GV syringe filter, disposable syringe filter, syringe filter
eCl@ss: 32031690
NACRES: NB.24
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Holdup volume≤ 80 μL (after air purge), hydrophilicUse
Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Filtration of Biological Samples and Protein Solutions0.22 µm pore size, 33 mm diameter, Millex-GV Durapore® ( PVDF ) membrane, hydrophilic
For general laboratory use only
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/oqS042180890-1.jpg)