Merck Millipore Millex®-GV Filter Unit (Sterile) SLGVR33RB Pore Size 0.22μm, Diam. 33mm, Sterile, Hydrophilic 1pack(250pcs)
Rp21.999.900
Persediaan
Spesifikasi Produk
| Model Number | SLGVR33RB |
|---|---|
| Unit | 1pack(250pcs) |
| Material | PVDF membrane, modified acrylic housing |
| Quality Level | 400 |
| Sterility | γ-irradiated, sterile |
| Manufacturer/Tradename | Millipore SLGVR33RB |
| Parameter | 10bar max. inlet pressure at 145psi, 45°C max. temp. |
| Dimension H (mm) | 27 |
| Diameter (mm) | 33 |
| Volume (ml) | 100 |
| Color | Yellow |
| Pore Size (µm) | 0.22 |
| Binding Type | Protein Low Binding |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 21 May 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Millex sterile syringe filters are ideal for sterilizing organic solvents, aqueous solutions or air/gas. Many sample preparation methods specify Millex filters because of their unsurpassed quality and consistency. Millex filters not only feature minimal hold-up volume and faster flow rates, but they also withstand higher operating pressures and are chemically compatible with a range of samples and solvents to minimize leaching of extractable impurities. Millex filters are produced in a controlled, automated environment with the highest quality standards.
Female Luer-Lok/Male Luer slip
Legal Information
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MF-Millipore is a trademark of Merck KGaA, Darmstadt, Germany
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany
Synonym(s): 0.22 μm PVDF syringe filter, Durapore® PVDF syringe filter, Millex-GV syringe filter, disposable syringe filter, sterile syringe filter, syringe filter
Female Luer-Lok/Male Luer slip
Legal Information
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MF-Millipore is a trademark of Merck KGaA, Darmstadt, Germany
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany
Synonym(s): 0.22 μm PVDF syringe filter, Durapore® PVDF syringe filter, Millex-GV syringe filter, disposable syringe filter, sterile syringe filter, syringe filter
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Ultra-Low Protein Binding- Tailored to a variety of applications based on membrane type, housing and validation rating
- Low extractables and low absorption membranes for minimum sample losses
- Faster flow rates and higher operating pressures for high performance needs
hydrophilic
Use
- Sterilization of tissue culture media, protein solutions or aqueous solutions- Sterilization of Aqueous Solutions, Organic Solvents and Gases, Filtration of High Value Protein or Small Molecule Components
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Merck%20Millipore%20Millex%C2%AE-GV%20Filter%20Unit%20(Sterile)%20SLGVR33RB%20Pore%20Size%200_22%CE%BCm%2C%20Diam_%2033mm%2C%20Sterile%2C%20Hydrophilic%201pack(250pcs)/lsS042180784-1.jpg)