NEW STAR Door Closer Standard Installation 82-Burnt Umber (N-52) 1pc

#Nomor SKU S042180067
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number 82-Burnt Umber (N-52)
Unit 1pc
Color Burnt Umber (N-52)
Without Hold Open 82
Applicable Door Dimensions DW×DH (mm) 900x2100
Maximum Door Weight (kg) 45
Dimension A '45
Dimension B 190
Dimensions c 180
Dimension E 8
Dimension F 13
Dimension G 220
Dimensions h 219
Dimension I 72.5
Dimension J 19
Dimensions r 140
Dimension S 24.5
Berat (Kg) 1.9
Tanggal Produk Terdaftar 20 May 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Door Closing Speed Adjustment

Closing Speed Adjusting Valves
Trouble-free adjusting of speeds by simply turning the speed adjusting valves to the right or left.

Backcheck Function (Optional)
This function uses hydraulic pressure to prevent the door from opening rapidly when a strong wind or external force is imposed in the opening direction of the door. You can open the door slowly in the backcheck sectionthough the opening force is felt a little heavier.

- A horizontal door closer refined by continued research into a product of the finest quality.
- Different models to fit different door sizes. Each of these models is available for either standard installation or parallel installation. Further, a choice can be made between a closer with or without a hold-open device.
- Simple inversion of the main body (turning upside-down) allows installation on both right and left hand doors.
- An adjustable hold-open range of 70° to 180° is available to parallel installation and that of 70° to 120° is available to standard installation.
- Models 81 and 181 allow a maximum door opening angle of 150°
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan