VENN Steam Trap AK-21 Type AK21-G Nominal Diameter (B) 1/2, (A) 15 1pc
Rp3.999.900
Persediaan
Spesifikasi Produk
| Model Number | AK21-G |
|---|---|
| Unit | 1pc |
| Material | Valve body, valve seat (SUS), bucket (SUS) |
| Material (Main Unit) | FC |
| Type | Bucket Type |
| Dimension H (mm) | 68.5 |
| Nominal Diameter B | 1/2 |
| Dimension L1 (mm) | 130 |
| Dimension L2 (mm) | 76 |
| Dimension G (mm) | 72.5 |
| Nominal Diameter A | 15 |
| Fluid Temperature (°C) | 5 - 100 |
| Mounting Direction | Upright mounting on horizontal piping |
| Suitable fluid | Air |
| End Connection | JIS Rc thread |
| Material (Valve Member) | SUS |
| Material (Valve Seat) | SUS |
| Applicable Pressure Range (MPa) | 0.01 - 0.98 |
| Withstand Voltage Test Pressure (MPa) | (At water pressure) 1.5 |
| Necessary Water (mL) | Approx. 300 (approximate) |
| M Code | 52946916 |
| Berat (Kg) | 2.7 |
| Tanggal Produk Terdaftar | 16 May 2024 |
| Terakhir Diperbaharui | 04 April 2026 |
Informasi Produk
Description
The structure is simple and easy to maintain. It has a structure that is resistant to dust and scale.
Since the structure allows drainage to easily flow in, there is no need to install a pressure equalizing pipe.
Since the structure allows drainage to easily flow in, there is no need to install a pressure equalizing pipe.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%201%2F2%2C%20(A)%2015%201pc/9xS042151357-1.jpg)