Chiyoda Seiki Water-Sealed Safety Device DSS-7 Suitable Type of Gas For acetylene 1pc
Rp34.999.900
Persediaan
Spesifikasi Produk
| Model Number | DSS-7 |
|---|---|
| Unit | 1pc |
| Type | Rapid closing valve: Yes |
| Burst Pressure (MPa) | Rupture disc: 0.45 or less |
| Suitable Type of Gas | For acetylene |
| Regular Working Pressure (MPa) | 0.02-0.1 |
| Maximum Flow Rate (m³/hour) | 7 (Standard State) |
| Safety Valve | None |
| Connection size | Inlet: Rc1/2, Outlet: G 1/2 female thread |
| M Code | 18519797 |
| Berat (Kg) | 10.8 |
| Tanggal Produk Terdaftar | 13 May 2024 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Even if 9 or less collective devices are installed, in order to prevent accidents such as explosions and fires, as a measure for worker safety and equipment maintenance, water seal safety devices are used in combination with dry safety devices. We recommend using it.
Feature
Even when installing a collective device with 9 or fewer pipes, we recommend using a water-sealed safety device in addition to a dry safety device to prevent accidents such as explosions and fires as a measure to ensure the safety of workers and preserve the equipment.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Flashback%20Prevention%20Device/Chiyoda%20Seiki%20Water-Sealed%20Safety%20Device/Chiyoda%20Seiki%20Water-Sealed%20Safety%20Device%20DSS-7%20Suitable%20Type%20of%20Gas%20For%20acetylene%201pc/bhS042099413-1.jpg)