KYORITSU Earth Clamp Testers (Tang Ampere Grounding) 4200 (CAL) Include Calibration Certificate 1unit

#Nomor SKU S042064442
Wishlist
Rp26.999.900
Persediaan

Spesifikasi Produk

Model Number 4200 (CAL)
Unit 1unit
Earth Resistance Auto Range (ohm) 20.00/200.00/1500
Over Range Indication "OL"is displayed when input exceeds the upper limit of a measuring range
Current Consumption (mA) Approx. 50 (max.100)
Conductor Size (mm) Approx. 32
Power Source DC6V : R6(sizeAA manganese battery) x4 or LR6 (sizeAA alkaline battery) x4
Dimensions (mm) 246x120x54 (LxWxD)
Response Time (s) Approx. 7 (Earth resistance); Approx. 24 (AC current)
Set Contents R6 x4, instruction manual8304 (Resister for operation check)9166 (Carrying case [hard])
Berat (Kg) 2.4
Tanggal Produk Terdaftar 06 May 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The earth resistance from 0.05 to 1500Ω can be measured without the auxiliary earth spikes.
- True RMS; Accurate true RMS readings of AC current including disorted waveform from 1mA to 30.0A.
- Noise check function; A function to detect current, which effects on an earth resistance measurement and display "NOISE" mark on the LCD.
- Memory function; Save and display up to 100 measurement data.
- Data hold function/buzzer function/back light function.
- Compliant with safety standards of IEC 61010-1 : CAT IV 300V pollution degree2.
Warning
A single earthing can not be measured. (Only for multiple earthing system)

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan