INA Plummer Block Housing Unit RSHEY Type RSHEY40XLN 1pc

#Nomor SKU S042059875
Wishlist
Rp799.900
Persediaan

Spesifikasi Produk

Model Number RSHEY40XLN
Unit 1pc
Minimum Operating Temperature (Tmin) (°C) -20
Maximum Operating Temperature (Tmax) (°C) 120
Length Total (L) (mm) 116
Height (H2) (mm) 99
Distance Shaft Axis (h) (mm) 49.2
Width (base) (A) (mm) 48
Width (Head) (A1) (mm) 30
Distance of Raceway To Locking Collar (S1) (mm) 30.2
Connection Thread For Lubrication (Q) M6
Protecting Cap KASK08
Thread Fixing Bore (K) M12
Width of Inner Ring B (mm) 49.2
Bore Diameter (D) (mm) 40
Distance Fixing Bore (J) (mm) 88.9
Housing SHE08
Bearing Designation GYE40-XL-KRR-B
Berat (Kg) 1.5
Tanggal Produk Terdaftar 06 May 2024
Terakhir Diperbaharui 27 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plummer block housing units RSHEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan