INA Flanged Housing Unit RAT Type RAT40XL 1pc
Rp579.900
Persediaan
Spesifikasi Produk
| Model Number | RAT40XL |
|---|---|
| Unit | 1pc |
| Minimum Operating Temperature (Tmin) (°C) | -20 |
| Maximum Operating Temperature (Tmax) (°C) | 120 |
| Flange Width (H) (mm) | 147.5 |
| Load Carrying Capacity (Housing) (C0r G) (N) | 7K |
| Load Carrying Capacity (Housing) (Cg) (N) | 7000 |
| Fixing Square (N) (mm) | 13.5 |
| Height Housing (A) (mm) | 11.5 |
| Thickness of Flange (S1) (mm) | 3.5 |
| Flange Thickness (S) (mm) | 3.5 |
| Shoulder Diameter Housing (V) (mm) | 90 |
| Bore Diameter (D) (mm) | 40 |
| Fatigue Load Limit, Radial (Cur) (N) | 1030 |
| Basic Dynamic Load Rating, Radial (Cr) (N) | 34500 |
| Basic Static Load Rating, Radial (C0r) (N) | 19800 |
| Flange Width (L) (mm) | 100 |
| Height Flange (H) (mm) | 151 |
| Total Height Unit (U) (mm) | 36.2 |
| Distance Fixing Bore (J) (mm) | 119 |
| Number of Screwing Holes (n) | 2 |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 06 May 2024 |
| Terakhir Diperbaharui | 27 January 2026 |
Informasi Produk
Description
Housing units RAT, two-bolt flanged housing units, sheet steel, eccentric locking collar, P seals
Warning
- The photo is only a reference (illustration) according to its function- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan