INA Spherical Plain Bearing GE Type GE35DO-2RS-E 1pc
Rp209.900
Persediaan
Spesifikasi Produk
| Model Number | GE35DO-2RS-E |
|---|---|
| Unit | 1pc |
| Bore Diameter Bearing (d) (mm) | 35 |
| Width Outer Ring C (mm) | 20 |
| Ball Diameter (dK) (mm) | 47 |
| Tilt Angle (α) (°) | 6 |
| Bore Diameter Bearing, Lower Tolerance (dUT) (mm) | -0.012 |
| Outside Diameter, Lower Tolerance (DUT) (mm) | -0.013 |
| Radial Clearance (Gr) | 0.05 - 0.1 |
| Width Inner Ring, Lower Tolerance (BUT) (mm) | -0.12 |
| Width Outer Ring, Lower Tolerance (CUT) (mm) | -0.3 |
| Minimum Operating Temperature (Tmin) (°C) | -30 |
| Maximum Operating Temperature (Tmax) (°C) | 130 |
| Outside Diameter Bearing (D) (mm) | 55 |
| Width Inner Ring B (mm) | 25 |
| Basic Dynamic Load Rating, Radial (Cr) (N) | 67200 |
| Basic Static Load Rating, Radial (C0r) (N) | 306K |
| Edge Spacing (r1smin) (mm) | 0.6 |
| Edge Spacing (r2smin) (mm) | 1 |
| Connection Measure Inner Ring (da max) (mm) | 39.7 |
| Housing Connection Diameter (Da min) (mm) | 45.1 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 06 May 2024 |
| Terakhir Diperbaharui | 27 January 2026 |
Informasi Produk
Description
Standard performance Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealed
Warning
- The photo is only a reference (illustration) according to its function- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan