Deltalube Multipurpose 757 Engine Oil SAE 40 API SJ/CF-4 Red 20L 1pc

Rp1.699.900
Persediaan

Spesifikasi Produk

Unit 1pc
Volume (L) 20
Color Red
SAE Grade 40
Density (kg/m³) ASTM D 1217: 882.9
Viscosity (cSt) 'ASTM D 445: 15.44 at 100°C
Viscosity Index ASTM D 2270: 110
Flash Point (COC) (°C) ASTM D 92: >250
Pour Point (°C) ASTM D 97: -30
Copper Strip Corrosion ASTM D 130: 1a
Total Base Number (mgKOH/g) ASTM D 2896: 10.9
Sulfated Ash Content (%wt) ASTM D 874: 1.44
SNI License Yes
SNI Number SNI 7069.1:2012 No : 8279.1226/75.100/I/2024
Berat (Kg) 20.0
Tanggal Produk Terdaftar 30 April 2024
Terakhir Diperbaharui 22 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MULTIPURPOSE 757 ENGINE OIL SAE 40 API SJ/CF-4
Multipurpose
Multipurpose 757 SAE 40 formulated for private vehicle needs as well as commercial vehicles and heavy duty diesel. This lubricant can maximize engine performance with high rotation.
Lubricants for All Types of Machine
DELTALUBE MULTIPURPOSE is designed to support every kind of engine performances, starting from private vehicles, commercial vehicles, and heavy-duty diesel with its formulation maintaining engine quality with the use of an additive that can prevent rust and sludge. Multipurpose 75 works best for diesel and gasoline vehicle, or even industrial machine such as; marine, aviation, and printing that have a high rotation. Every base used by Deltalube has met and surpasses standard API Service SJ/CF-4.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
Works best for all type of private vehicle as well as commercial vehicles and heavy duty diesel.
High-quality base oil, longer drain interval, more economical
Optimizing protection with special additive that resists formation of rust, foam, carbon and sludge
Maximizing engine power with special needs.
Maintain engine cleanliness to reduce wear and provide comfort in driving.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan