TOHATSU Boat Engine (Mesin Perahu) M9.8BL 9.8HP 1unit

#Nomor SKU S041936504
Wishlist
Rp24.999.900
Persediaan

Spesifikasi Produk

Model Number M9.8BL
Unit 1unit
Engine Type Two Stroke 2 Cylinder
Maximum Output (kW) 7.2
Displacement (cc) 169
Bore x Stroke (mm) 50x43
Starter System Electric or Manual
Control Type Tiller Handle
Gear Shift Forward - Neutral - Reverse
Gear Ratio 2.08:1
Propeller Selection Range (inch) 5-9.5
Transom Height (inch) 15, 20, 25
Shaft Length (inch) 20
Cylinders 2
Fuel Tank Capacity (L) 12
Maximum Operating Range (rpm) 5000-6000
Tiller Handle S
Start In Gear Protection Standard
Thermostat Controlled Cooling System Standard
Through-The-Prop Exhaust Standard
Shallow Water Drive Standard
Engine Lubrication System Premixed Fuel
Berat (Kg) 26.0
Tanggal Produk Terdaftar 25 April 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tohatsu gives boaters exactly what they need in mid-range portables: more power and less weight! All of these truly portable models offer an incredible horsepower-to-weight ratio, led by the Tohatsu 9.8 2-stroke at just over 26 kgs. Whatever your boating application, these are the ultimate outboards for convenience, reliability and portability.

Tohatsu 2-stroke benefits
- Excellent reliability with proven 2-stroke technology
- Simple in design

Easy operation and handling
- Loop charged induction for smooth operation and fuel economy
- CD ignition system for quicker starts
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan