TOHATSU Boat Engine (Mesin Perahu) M5BSS 5HP 1unit
Rp16.999.900
Persediaan
Spesifikasi Produk
| Model Number | M5BSS |
|---|---|
| Unit | 1unit |
| Engine Type | Two Stroke 1 Cylinder |
| Maximum Output (kW) | 3.7 |
| Displacement (cc) | 102 |
| Bore x Stroke (mm) | 55x43 |
| Starter System | Manual |
| Control Type | Tiller Handle |
| Gear Shift | Forward - Neutral - Reverse |
| Gear Ratio | 2.15:1 |
| Propeller Selection Range (inch) | 6-9 |
| Transom Height (inch) | 15, 20 |
| Shaft Length (inch) | 15 |
| Cylinders | 1 |
| Fuel Tank Capacity (L) | 2.5 |
| Maximum Operating Range (rpm) | 4500-5500 |
| Tiller Handle | S |
| Start In Gear Protection | Standard |
| Thermostat Controlled Cooling System | Standard |
| Through-The-Prop Exhaust | Standard |
| Shallow Water Drive | Standard |
| Engine Lubrication System | Premixed Fuel |
| Berat (Kg) | 20.0 |
| Tanggal Produk Terdaftar | 25 April 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Tohatsu gives boaters exactly what they need: more power and less weight! All of these truly portable models offer an incredible horsepower-to-weight ratio. These are the ultimate outboards for convenience and portability.
Tohatsu 2-stroke benefits
- Excellent reliability with proven 2-stroke technology
- Simple in design
Easy operation and handling
- Loop charged induction for smooth operation and fuel economy
- CD ignition system for quicker starts
- Carrying handle
Tohatsu 2-stroke benefits
- Excellent reliability with proven 2-stroke technology
- Simple in design
Easy operation and handling
- Loop charged induction for smooth operation and fuel economy
- CD ignition system for quicker starts
- Carrying handle
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/TOHATSU%20Boat%20Engine%20(Mesin%20Perahu)%20M5BSS%205HP%201unit/ciS041936450-1.jpg)