TOHATSU Boat Engine (Mesin Perahu) MX18E2S 18HP 1unit

#Nomor SKU S041936412
Wishlist
Rp32.999.900
Persediaan

Spesifikasi Produk

Model Number MX18E2S
Unit 1unit
Engine Type Two Stroke 2 Cylinder
Maximum Output (kW) 13.2
Displacement (cc) 294
Bore x Stroke (mm) 60x52
Starter System Manual
Control Type Tiller Handle
Gear Shift Forward - Neutral - Reverse
Gear Ratio 1.85:1
Propeller Selection Range (inch) 6-11.5
Transom Height (inch) 15, 20, 25
Shaft Length (inch) 15
Cylinders 2
Fuel Tank Capacity (L) 25
Maximum Operating Range (rpm) 5200-5800
Tiller Handle S
Start In Gear Protection Standard
Thermostat Controlled Cooling System Standard
Through-The-Prop Exhaust Standard
Shallow Water Drive Standard
Power (HP) 9.8
Berat (Kg) 41.0
Tanggal Produk Terdaftar 25 April 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tohatsu's best-seller has been upgraded.More power and more durability are achieved without changing its weight. This is the ultimate option for the commercial-users. Experience the new Power, Durability, and Reliability of Tohatsu EverRun.

Tohatsu 2-stroke EverRun benefits
- Excellent reliability with proven 2-stroke technology
- Simple in design
- More Durability
- More Power
- New Top Cowl graphic

Easy operation and handling
- Loop charged induction for smooth operation and fuel economy
- CD ignition system for quicker starts
- Easy maintenance access
- Optimized Standard Propeller
- Longer Reverse Lock Lever
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan