SKF Spherical Roller Bearing BS2-2210-2RS/VT143 1pc
Rp2.499.900
Persediaan
Spesifikasi Produk
| Model Number | BS2-2210-2RS/VT143 |
|---|---|
| Unit | 1pc |
| Bore Diameter (mm) | 50 |
| Outside Diameter (mm) | 90 |
| Width (mm) | 28 |
| Basic Dynamic Load Rating (kN) | 107 |
| Basic Static Load Rating (kN) | 108 |
| Limiting Speed (rpm) | 3 200 |
| SKF Performance Class | SKF Explorer |
| Number of Rows | 2 |
| Locating Feature, Bearing Outer Ring | Without |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| Radial Internal Clearance | CN |
| Tolerance Class | Normal |
| Tolerance Class for Dimensions | Normal |
| Tolerance Class for Run-out | P5 |
| Sealing | Seal on both sides |
| Sealing Type | Contact |
| Lubricant | Grease |
| Relubrication Feature | With |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 17 April 2024 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. Under normal operating conditions, sealed bearings are almost maintenance-free, keeping service costs and grease consumption low. The design includes features to facilitate relubrication.
Feature
- Accommodate misalignment- High load carrying capacity
- Sealed for increased reliability, with relubrication features
- Low friction and long service life
- Increased wear resistance
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan