SKF Single Row Tapered Roller Bearing VA0213 Series 32318/VA0213 1pc

#Nomor SKU S041679579
Wishlist
Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number 32318/VA0213
Unit 1pc
Bore Diameter (mm) 90
Outside Diameter (mm) 190
Width, Total (mm) 67.5
Width, Inner Ring (mm) 64
Width Outer Ring (mm) 53
Contact Angle (°) 12.953
Basic Dynamic Load Rating (kN) 487
Basic Static Load Rating (kN) 610
Reference Speed (rpm) 2600
Limiting Speed (rpm) 3600
Sealing Without
Bearing Part Complete Bearing
Number of Rows 1
Locating Feature, Bearing Outer Ring None
Bore Type Cylindrical
Cage Sheet Metal
Coating Without
Lubricant None
Relubrication Feature Without
Suffix VA0213
Berat (Kg) 3.2
Tanggal Produk Terdaftar 17 April 2024
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Feature
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan