SKF Deep Groove Ball Bearing 6300 Series M/C3/VL0241 (Laher) 6322 M/C3VL0241 1pc
Rp25.999.900
Persediaan
Spesifikasi Produk
| Model Number | 6322 M/C3VL0241 |
|---|---|
| Unit | 1pc |
| Limiting Speed (rpm) | 5300 |
| Reference Speed (rpm) | 6000 |
| Width (mm) | 50 |
| Basic Dynamic Load Rating (kN) | 216 |
| Basic Static Load Rating (kN) | 180 |
| Outside Diameter (mm) | 240 |
| Bore Diameter (mm) | 110 |
| Filling Slots | Without |
| Number of Rows | 1 |
| Locating Feature, Bearing Outer Ring | None |
| Bore Type | Cylindrical |
| Cage | Machined Metal |
| Matched Arrangement | No |
| Radial Internal Clearance | C3 |
| Tolerance Class | Normal |
| Bearing Material | Bearing Steel |
| Coating | Insulation coating on outer ring |
| Sealing | Without |
| Lubricant | None |
| Relubrication Feature | Without |
| Berat (Kg) | 1.3 |
| Tanggal Produk Terdaftar | 17 April 2024 |
| Terakhir Diperbaharui | 13 January 2026 |
Informasi Produk
Description
INSOCOAT single row deep groove ball bearings feature an electrically insulating coating on the outside surfaces of either the inner or outer bearing ring. This keeps stray electric currents from passing through the bearings, protecting them against electrical erosion damage and helping prevent lubricant degradation resulting from electric current discharge. As with deep groove ball bearings generally, they are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
Feature
- Coating protects against electrical erosion damage- Reduced lubricant degradation resulting from electric current discharge
- Typical benefits of single row deep groove ball bearings
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/SKF%20Deep%20Groove%20Ball%20Bearing%206300%20Series%20M%2FC3%2FVL0241%20(Laher)%206322%20M%2FC3VL0241%201pc/8kS041677308-1.jpg)