SKF Deep Groove Ball Bearing 6000 Series M Type (Laher) 6014 M 1pc

#Nomor SKU S041677063
Wishlist
Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number 6014 M
Unit 1pc
Bore Diameter (mm) 70
Outside Diameter (mm) 110
Width (mm) 20
Basic Dynamic Load Rating (kN) 39.7
Basic Static Load Rating (kN) 31
Reference Speed (rpm) 13000
Limiting Speed (rpm) 11000
SKF Performance Class SKF Explorer
Filling Slots Without
Number of Rows 1
Locating Feature, Bearing Outer Ring None
Bore Type Cylindrical
Cage Machined Metal
Matched Arrangement No
Radial Internal Clearance CN
Tolerance Class Class P6 (P6)
Bearing Material Bearing Steel
Coating Without
Sealing Without
Lubricant None
Berat (Kg) 1.3
Tanggal Produk Terdaftar 17 April 2024
Terakhir Diperbaharui 13 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
Feature
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan