SKF Deep Groove Ball Bearing 6230 1pc
Rp6.899.900
Persediaan
Spesifikasi Produk
| Model Number | 6230 |
|---|---|
| Unit | 1pc |
| Bore Diameter (mm) | 150 |
| Outside Diameter (mm) | 270 |
| Width (mm) | 45 |
| Basic Dynamic Load Rating (kN) | 174 |
| Basic Static Load Rating (kN) | 166 |
| Reference Speed (rpm) | 5000 |
| Limiting Speed (rpm) | 3200 |
| Filling Slots | Without |
| Number of Rows | 1 |
| Locating Feature, Bearing Outer Ring | None |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| Matched Arrangement | No |
| Radial Internal Clearance | CN |
| Tolerance Class | Normal |
| Bearing Material | Bearing Steel |
| Coating | Without |
| Sealing | Without |
| Lubricant | None |
| Relubrication Feature | Without |
| Berat (Kg) | 1.3 |
| Tanggal Produk Terdaftar | 17 April 2024 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
Feature
- Simple, versatile and robust design- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan