SKF Angular Contact Spherical Plain Bearing GAC 35 F 1pc

#Nomor SKU S041673614
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number GAC 35 F
Unit 1pc
Bore Diameter (mm) 35
Outside Diameter (mm) 62
Width, Inner Ring (mm) 18
Width Outer Ring (mm) 16
Basic Dynamic Load Rating (kN) 35.5
Basic Static Load Rating (kN) 57
Sliding Contact Surface Combination (frp) Steel/PTFE
Material, Inner Ring Bearing Steel
Material, Outer Ring Bearing Steel
Maintenance Maintenance-free
Sealing Without
Relubrication Feature Without
Berat (Kg) 0.9
Tanggal Produk Terdaftar 17 April 2024
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Angular contact spherical plain bearings are designed to accommodate combined radial and axial loads. Single bearings can accommodate axial loads acting in one direction. This specific design includes a steel/PTFE FRP sliding contact surface combination that is maintenance-free. However, relubrication, which can be applied from both sides, can extend bearing service life.
Feature
- Designed for combined radial and axial loads
- Separable inner and outer rings enable easier mounting
- Long service life and maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan