SKF Adapter Sleeve OH 3144 H 1pc

#Nomor SKU S041673584
Wishlist
Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number OH 3144 H
Unit 1pc
Bore Diameter (mm) 200
Width (mm) 161
Thread Designation Tr220x4
Taper 1:12
Holes for Oil Injection With
Berat (Kg) 4.0
Tanggal Produk Terdaftar 17 April 2024
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. These sleeves enable use of the oil injection method to mount and dismount bearings, and they are slit and are supplied complete with a lock nut and locking device. They are easy to install and require no additional location on the shaft.
Feature
- Easy to install
- Complete with lock nut
- Complete with locking device
- Easy to install
- Complete with lock nut
- Complete with locking device

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait