BUSSMANN UL Class H & K5 Fuse NOS200 200 A Amps, 600V AC 200A No Series 1pc
Rp1.899.900
Persediaan
Spesifikasi Produk
| Model Number | NOS200 |
|---|---|
| Unit | 1pc |
| UNSPSC | 39121608 |
| AC Voltage Rating (V) | 600 |
| Amps (A) | 200 |
| Body Material | Melamine |
| Body Style | Blade |
| Class | H |
| Compatible Fuse Block Series | 6HKRFB; H600; HM600; HM601; HM602; HM604 |
| Diameter (inch) | 1 13/16 |
| Element | Single |
| Equivalent Brand and Series | Bussmann NOS; Littelfuse NLS; Mersen OTS |
| Equivalent Series | NLS, NOS, OTS |
| Fits Fuse Block Style | Nonrejection |
| Fuse Size L x Diameter (inch) | 9 5/8x1 13/16 |
| Interrupt Rating (kA) | 10 at 600V AC |
| Length (inch) | 9 5/8 |
| Renewable | No |
| Series | NOS |
| Speed | Fast Acting |
| Standards | CE, UL Listed, Guide JDDZ, File E4273, STD 248-6, CSA Certified Class 1421-01, File 53787 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 06 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
Fast-acting, nonindicating UL Class H and K5 fuses are for general purpose use in existing installations that require a high-sensitivity, fast-blow fuse. These fuses are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges, so they open within seconds of being exposed to overloads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover. Class H fuses are rated from 65A to 600A with an interrupting rating (IR) of 10kA for low-interrupt applications. Class K5 fuses are rated up to 60A with an interrupting rating (IR) of 50kA for higher interrupt applications and are current-limiting to prevent electrical damage by disconnecting circuits before they're exposed to the full magnitude and duration of an overcurrent. They're not labeled as current-limiting since they don't have a rejection feature.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan