GE NEMA Manual Motor Starter CR1062R3AAP2000 Non-Reversing, 3 Poles Manualmotorstarter Pushbutton Therm 1pc

#Nomor SKU S041545263
Wishlist
Rp8.699.900
Persediaan

Spesifikasi Produk

Model Number CR1062R3AAP2000
Unit 1pc
UNSPSC 39121521
Includes Pilot Light No
Max Current (AC) (A) 25
Max. Voltage Rating (V) 600 (AC)
NEMA Enclosure Rating 1
NEMA Size M-0
Number of Poles 3
Operator Push Button
Overall Depth (inch) 3.63
Overall Height (inch) 10
Overall Width (inch) 6
Overload Protection Type Thermal
Phase Three
Reversing Capability Non-Reversing
Series CR106
Standards CSA; UL Listed
Starter Style NEMA
Thermal Units Required 3 (Not Included)
Trip Class Based on Thermal Unit Selected
Berat (Kg) 2.4
Tanggal Produk Terdaftar 05 April 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These non-reversing NEMA manual motor starters with thermal overloads have enclosures that protect their internal components from impacts, debris, and dust. Non-reversing motor starters connect and disconnect power to motors and other high-current equipment and machinery in a single direction. Thermal overload relays, also known as heaters, prompt motor starters to break electrical connections with downstream equipment once a set temperature is reached. They are made of either bimetallic strips or solder-type materials and change shape as electrical current increases and temperatures rise. As the material changes shape, it opens and closes contacts that signal motor starters to disconnect power and prevent connected loads from overheating and causing damage.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan