IFM Temperature & Humidity Transmitter for Industrial Application TA2333 1/2 in NPT, -58 to 302° F, Temp Transducr 3.94In Probe 1pc
Rp9.999.900
Persediaan
Spesifikasi Produk
Model Number | TA2333 |
---|---|
Unit | 1pc |
UNSPSC | 41112105 |
Brand | IFM |
Display | LED |
Display Type | Analog |
Electrical Connections | 4-Pin M12 Connector |
Enclosure Material | Stainless Steel |
Enclosure Rating | IP67; IP68; IP69K |
Features | Gold-Plated Contacts; High Protection Rating |
IP Rating | IP67; IP68; IP69K |
Maximum Operating Temperature (°F) | 300 |
Maximum Sensed Temperature (°F) | 302 |
Minimum Operating Temperature (°F) | - |
Minimum Sensed Temperature (°F) | -58 |
Mounting | Adapter |
Output (mA DC) | 4 to 20 |
Overall Length (inch) | 6.92 |
Power Required (V) | 18 to 32 DC |
Power Source (V DC) | 18 to 32 |
Power Type | Electrical |
Probe Diameter (inch) | 0.23 |
Probe Length (inch) | 3.94 |
Process Connection (inch) | 1/2 NPT |
Process Connection Size (inch) | 1/2 in |
Process Connection Type | NPT |
Repeatability | ±0.1% |
Response Time (s) | 0.33 |
Sensing Element Type | Pt1000 RTD |
Series | TA |
Standards | CE; CRN; cUL Listed; EAC; IO-Link |
Storage Temperature Range (°C) | -40 to 100 |
Temperature Accuracy | , ±0.3K + 0.1% Mid-Scale, ±0.54°F + 0.1% Mid-Scale |
Temperature Output (mA DC) | 4 to 20 |
Temperature Range (°F) | -58 to 302 |
Transmitter Type | Compact Industrial Temperature Transmitter |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 05 April 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Transmitters are threaded onto tanks or pipes and sense and convert temperature readings into an analog signal. This signal is transmitted to a control room, control panel, or monitoring station. These versatile transmitters can be mounted with a protective tube that shields them from corrosion or other damage. They can also be used with a 3-A Certified process adapter for hygienic areas or even used in Clean-in-Place (CIP) hygienic applications. These durable instruments are commonly used in industrial and process applications and are compatible with many liquids and gases processed in industrial applications.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
PERHATIAN: Produk ini mungkin mengandung komponen yang dirancang untuk tegangan 100/110/120V (produk impor).
Penggunaan pada tegangan yang berbeda dapat menyebabkan kerusakan atau bahaya, karena tegangan listrik yang umum digunakan di Indonesia adalah 220V.
Feature
For Use With: 24V DC Power Supplies; Cables for Increased Current Rating; Female Cordsets; Female Wire Connectors; IO-Link Accessories; IO-Link-DIN Rail Mountable Masters for Control Cabinets; IO-Link-Displays; IO-Link-Field Mountable Masters for High Pressure Cleaning; IO-Link-Field Mountable Masters for Industrial Automation; LR Device; Moneo Configure; Patchcords; Signaling and Display Systems; Thermowell for Temperature Sensor; Y-Splitters
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan