Mitutoyo General-Purpose & Harsh-Environment Digital Caliper (Jangka Sorong) 50075220CAL 0 in to 6 in/0 to 150 mm Range, IP67, Absolute 6in 1pc

#Nomor SKU S041362990
Wishlist
Rp9.599.900
Persediaan

Spesifikasi Produk

Model Number 50075220CAL
Unit 1pc
UNSPSC 41111621
Absolute Positioning Yes
Accuracy (inch) ±0.001
Battery Size SR44
Brand MITUTOYO
Caliper Material Stainless Steel
Case Type Plastic Case
Coolant Resistant Yes
Depth Rod Shape Rectangular
Dimension Type Inch/Metric
Display Type LCD
Dust Resistant Yes
Functions Origin-Set, Zero, Auto Turn On/Off, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
Graduations - Lower Scale (inch) -
Graduations - Upper Scale (inch) 6
Included Certification TUV Rheinland Certification, Long Form Calibration Certificate Traceable to NIST
Includes Battery Yes
Includes Case Yes
IP Rating IP67
Jaw Actuation Type Thumb Wheel
Jaw Depth (inch) 1-37/64
Jaw Depth - Upper Jaw (inch) 21/32
Jaw Material Stainless Steel
Jaw Shape Standard
Linear Encoder Type Electromagnetic Induction
Long Form Calibration Certificate Yes
Maximum Measurement (inch) 6
Maximum Measurement (mm) 150
Measurements 4-Way
Measures Depth Yes
Measures Inside Dimension Yes
Measures Outside Dimension Yes
Measures Step Yes
Minimum Measurement - Fractional (inch) -
Minimum Measurement (inch) -
Minimum Measurement (mm) -
Non-Magnetic No
Range (inch) 0 to 6
Range (mm) 0 to 150
SPC Output No
Standards TUV Rheinland
Water Resistant Yes
With Locking Nut Yes
Repeatability (inch) 0.0005
Resolution (inch) 0.0005
Repeatability (mm) 0.01
Resolution (mm) 0.01
Berat (Kg) 0.4
Tanggal Produk Terdaftar 05 April 2024
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These IP65, IP66, and IP67 digital calipers have adjustable jaws that slide along a beam to measure between two opposite sides of a tool or part. IP65 calipers offer protection against solids and dust particles. IP65 calipers protect against low-pressure liquid jets, while IP66 calipers offer protection from high-pressure liquid jets. IP67 calipers provide protection against short-term immersion in liquids including water, coolants, and other metalworking fluids.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan