Streamlight Tactical Handheld Flashlight 88063 Aluminum Black 500lm 1pc

Rp2.299.900
Persediaan

Spesifikasi Produk

Model Number 88063
Unit 1pc
UNSPSC 39111702
Manufacturer Part Number 88063
Alternate Battery Size 18650
Application Automotive; General Use; Industrial; Law Enforcement; Professional Light - Hardware/Tool; Security; Sporting Goods
Battery Chemistry Lithium
Battery Size CR123
Beam Color White
Beam Distance Levels (m) 49; 165
Beam Focus Fixed
Beam Intensity Levels (cd) 600; 6800
Beam Pattern Spot
Body Color Black
Body Diameter (inch) 1
Body Material Aluminium
Brightness Levels (lm) 40; 500
Drop Rating (m) 2
Features All Openings O-Ring Sealed; Anti-Roll Face Cap; Serialized for Positive Identification and Holster; Ten-Tap Programmable Switch Allows User to Select One of Three Different Programs
Hazardous Location Specification Not Rated
IP Rating IPX7
Includes Holster
Includes Batteries Yes
Includes Charger No
Includes Secondary Light No
Intrinsically Safe No
Lamp Life (hour) 50000
Lens Material Glass
Light Output Modes High; Low
Lighting Technology LED
Maximum Beam Distance (m) 165
Maximum Brightness (lm) 500
Maximum Run Time (hour) 30
Mount Type Clip
Number of Batteries 2
Number of Light Output Levels 2
Overall Length (inch) 5-1/8
Peak Beam Intensity (cd) 6800
Power Source Battery; Charger
Programmable Switch Yes
Rechargeable No
Resistance Properties Impact Resistant; Waterproof
Run Time Levels (hour) 2.45; 3.25; 30
Run Time at Maximum Brightness (hour) 2.45
Series ProTac
Special Features Multifuel
Special Operating Modes Strobe
Standards CEC Compliant; Meets Applicable European Community Directives
Switch Location Tail
Switch Type Push Button
Weight with Batteries (oz) 3.9
Berat (Kg) 0.1
Tanggal Produk Terdaftar 05 April 2024
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tactical flashlights set their head in line with their body for a traditional beam orientation. Their tail switch allows using a thumb to operate the light while holding it overhand to direct light from above the shoulder. They are powered by disposable batteries.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait