LUMINAIRE LED Flush-Mount Vandal-Resistant LED Light Fixture SWP1212MIN1025W35KMVOLTOPBRZ Dimmable, 120 to 277V AC Vandal And Ligature Resistant 1pc

Rp15.999.900
Persediaan

Spesifikasi Produk

Model Number SWP1212MIN1025W35KMVOLTOPBRZ
Unit 1pc
UNSPSC 39112102
Dimmable Yes
Ballast Start Type No Ballast
Emergency Battery Backup No
Voltage (V) 120 to 277 AC
For Bulb Type Integrated LED
For Maximum Bulb Wattage (W) 25
Hazardous Location Rating Not Rated
Light Technology LED
Lighting Certification Unrated
Lumens (lm) 2280
Lumens per Watt (lm/W) 91.2
Maximum Ambient Temperature (°C) 50
Maximum Fixture Wattage (W) 25
Minimum Ambient Temperature (°C) -40
Fixture Ballast Type No Ballast Required
Beam Angle (°) 180
Bulb Included Yes
Color Rendering Index 82
Dimming Method (V) 0-10
Dimming Range (%) 100 to 10
Finish Powder Coated
Fixture Type Vandal Resistant Surface Mount
For use with Samsung LM561B+ Series
Housing Color Bronze
Housing Material Polycarbonate
IP Rating Not Rated
Includes TXSD -Torx Screwdriver Bit
Lens Material Polycarbonate
Lens Shape Curved
Lens Type Opal Lens
Light Color White
Light Distribution Shape Lambertain
Linkable No
Linkable Up To Unlinkable
Mounting Style Ceiling; Wall
Mounting Hardware Included No
Nominal Length (ft) 1
Overall Height (inch) 5
Overall Length (inch) 12-3/8
Overall Width (inch) 12-3/8
Rated Life (hour) 130000
Reflector Type Closed
Sensor Type No Sensor
Standards U.L., C.UL. Wet Location Listing standard. Meets Buy America(n) requirements.
Ceiling Mount Type Ceiling Mount; Wall Mount
Lens Thickness (inch) 0.14
Produk Luminaire
Series SWP1212
Color Temperature (Kelvin) 3500
Berat (Kg) 5.0
Tanggal Produk Terdaftar 05 April 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The square shape of Swoop fixtures gives them a more refined look than linear fixtures. These vandal-resistant lights have an impact-resistant lens, a polycarbonate housing with aluminum baseplate, and concealed fasteners to prevent tampering. Built-in LED arrays eliminate the need to replace bulbs and typically last for years before requiring a replacement driver. The fixtures mount on a wall or ceiling and are commonly used to light lobbies, offices, and visitor areas in behavioral health centers, schools, and public transit stations.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan