FINISH THOMPSON Pneumatic Drum Pump EFS40S4 55gal for Container Size, 15gpm Max. Flow Rate Air Operated 1/4 MNPT 1pc
Rp30.999.900
Persediaan
Spesifikasi Produk
| Model Number | EFS40S4 |
|---|---|
| Unit | 1pc |
| UNSPSC | 40151529 |
| Manufacturer Part Number | EFS-40/S4 |
| Air Outlet Size (inch) | 1/4 |
| Discharge Connection Type | Hose Barb |
| Discharge Tube Outlet ID (inch) | 3/4 |
| Discharge Tube Outlet OD (inch) | 1 |
| Explosion Proof | Yes |
| For Container Type | Drum |
| For use with | Mild Corrosive Chemicals |
| Hose Inside Dia. (inch) | 3/4 |
| Hose Outside Dia. (inch) | 1 |
| Housing Material - Pumps | 316 Stainless Steel |
| Max. Head Pressure (psi) | 7.4 |
| Max. Outlet Pressure (psi) | 7.4 |
| Motor Enclosure | Air |
| Motor HP (HP) | 1/2 |
| Motor RPM (rpm) | 11000 |
| Noise Level (dB) | 78 |
| Overall Length (inch) | 46-7/8 |
| Power Source | Air |
| Pump Connection ID (inch) | 1-1/4 |
| Pump Connection OD (inch) | 1-1/4 |
| Suction Tube Inner Diameter (inch) | 1-1/4 |
| Thermal Protection | No |
| Berat (Kg) | 8.6 |
| Tanggal Produk Terdaftar | 04 April 2024 |
| Terakhir Diperbaharui | 05 January 2026 |
Informasi Produk
Description
Acid, base, and solvent pneumatic drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Feature
Not Recommended Chemicals :DEF; Hydrochloric/Muriatic Acid (100%); Hydrochloric/Muriatic Acid (20%); Hydrochloric/Muriatic Acid (37%); Hydrofluoric Acid (20%); Hydrofluoric Acid (75%); Hydrofluoric Acid 100%; Potassium Hydroxide (50%); Sodium Hypochlorite/Bleach (to 20%); Sulfuric Acid (10% - 75%); Sulfuric Acid (75% - 100%); Sulfuric Acid (to 10%)
Use
Compatible Chemicals :Acetic Acid (Glacial); Acetic Acid 20%; Acetic Acid 80%; Acetone; Ammonia (Liquids); Ammonium Hydroxide; Anhydrous Ammonia; Antifreeze (Coolant); Automatic Transmission Fluid; Biodiesel; Brake Fluid; Calcium Chloride; Chromic Acid 10%; Chromic Acid 30%; Chromic Acid 5%; Chromic Acid 50%; Citric Acid 50%; Cyclohexane; Deionized Water; Diesel Fuel; E85; Ethyl (Ethanol); Ethyl Acetate; Ethylene Glycol; Formaldehyde; Formaldehyde 40%; Formic Acid; Fresh Water; Gasoline; Glycerin; Heptane; Hexane; Hydraulic Oils (Petroleum); Hydraulic Oils (Synthetic); Hydrazine; Isopropyl (Isopropanol); Kerosene; Lacquer Thinners; Methyl (Methanol); Methyl Ethyl Ketone (MEK); Naphtha; Nitric Acid (10% Solution); Nitric Acid (20% Solution); Nitric Acid (50% Solution); Nitric Acid (Concentrated Solution); Paint Thinner; Phosphoric Acid (40% Solution); Salt Water; Sodium Bicarbonate (10%); Sodium Bisulfate; Sodium Bisulfite; Sodium Hydroxide/Caustic Soda (20%); Sodium Hydroxide/Caustic Soda (50%); Sodium Hydroxide/Caustic Soda (80%); Stoddard Solvent (Mineral Spirits); Toluene; Trichlorethylene (50%); Turpentine; Windshield Washer Fluid; Xylene
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/FINISH%20THOMPSON%20Pneumatic%20Drum%20Pump/FINISH%20THOMPSON%20Pneumatic%20Drum%20Pump%20EFS40S4%2055gal%20for%20Container%20Size%2C%2015gpm%20Max_%20Flow%20Rate%20Air%20Operated%201%2F4%20MNPT%201pc/bxS041134429-1.jpg)