Mesa Labs Biological Indicator (Mesa Labs) 3-6100 High Pressure Steam Sterilization G. Stearothermophilus 1pack(100pcs)
Rp8.099.900
Persediaan
Spesifikasi Produk
| Model Number | 3-6100 |
|---|---|
| Unit | 1pack(100pcs) |
| Application | High pressure steam sterilization |
| Containing Spore | G. stearothermophilus 10^6 |
| Test Paper Size (mm) | 7x38x0.9 |
| Culture Temperature (°C) | 55-60 |
| Storage Method Temperature (°C) | 15-27 (Sterilized, disinfectant, avoid direct sunlight, UV, etc., cannot be refrigerated or frozen) |
| Packaging Size (mm) | 265×160×10 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 04 April 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The primary packaging glassine paper has approximately 200 meshes per 1mm2, which allows gas to flow in and out easily, but it also prevents bacteria from entering from the outside and spores from scattering from the inside.
Conforms to US Pharmacopeia 23 (FDA 510K), USP standards, AAMI standards, GMP standards, European EN standards, ISO standards, etc.
Conforms to US Pharmacopeia 23 (FDA 510K), USP standards, AAMI standards, GMP standards, European EN standards, ISO standards, etc.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Mesa%20Labs%20Biological%20Indicator%20(Mesa%20Labs)%203-6100%20High%20Pressure%20Steam%20Sterilization%20G_%20Stearothermophilus%201pack(100pcs)/myS041025826-1.jpg)