MILLER ELECTRIC TIG Welder 907596 Syncrowave 210, AC/DC 1unit
Rp139.999.900
Persediaan
Spesifikasi Produk
| Model Number | 907596 |
|---|---|
| Unit | 1unit |
| UNSPSC | 23171519 |
| Pulse Frequency (pulses/s) | 0.1 to 150 |
| Maximum Input Current (A) | 20.5 @115V |
| Manufacturer Part Number | 907596 |
| Weight (lbs) | 133.5 |
| Input Frequency (Hz) | 50/60 |
| polarity | AC/DC |
| Overall Width (in) | 18.5 |
| Overall Height (in) | 31.5 |
| Maximum Amperage (Stick) (A) | 150 |
| Maximum Amperage (TIG) (A) | 210 |
| Power Cord Length (ft) | 10 |
| Minimum Amperage (Stick) (A) | 20 |
| Overall Depth (in) | 43 |
| Open Circuit Voltage (VDC) | 47 |
| Welding Power Source Type | CC |
| Minimum Amperage (TIG) (A) | 5 |
| Features | 6010 Stick Electrode Capability; Built-in Running Gear; Dual Front Handles; EZ-Access(TM) Consumable Compartment; EZ-Change(TM) Low Cylinder Rack; Fan-on-Demand(TM); Integrated Storage Compartment; Low Power Draw; Parameter Chart |
| Rated Output @ Duty Cycle (TIG) (A) | 114 @14.6 V, 60%; 125 @15 V, 60%; 90 @13.6 V, 60%; 95 @13.8 V, 60% |
| Process | Stick Welding (SMAW); TIG Welding (GTAW) |
| Rated Output @ Duty Cycle (Stick) (A) | 70 @22.8 V, 60%90 @23.6 V, 60% |
| Input Voltage (VAC) | 110/115/120; 208; 220/230/240 |
| Remote Control | Foot Control Included |
| TIG Arc Start Feature | High Frequency Start |
| Enhanced Process | Pulsed TIG (GTAW-P) |
| Remote Connection Type | 14-Pin (Miller) |
| Welder Series | Syncrowave 210 |
| Plug Type | 5-15P; 6-50P |
| Phase | Single-Phase |
| Berat (Kg) | 86.1 |
| Tanggal Produk Terdaftar | 03 April 2024 |
| Terakhir Diperbaharui | 07 October 2025 |
Informasi Produk
Description
The Miller Syncrowave series stick/TIG package with foot control comes with a power source and includes an air-cooled TIG torch, a stick electrode holder with cable, a work cable with clamp, a flow gauge/regulator, a gas hose, running gear with cylinder rack, and a wired remote foot control. The Miller Syncrowave series TIG package with water cooler comes with a power source and includes a water-cooled TIG torch, a TIG consumables kit, a work cable with clamp, a flow gauge/regulator, a gas hose, running gear with cylinder rack, an external water cooler with coolant, and either a wired or wireless remote foot control. Please see the product detail page for the full list of equipment included with each product. Products listed as "power source only" include running gear but do not come with the stick/TIG package.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Feature
12 ft Stick Electrode Holder with Dinse-style connectorFactory-installed running gear with EZ-Change low cylinder rackFlow gauge regulator with hoseRFCS-14 HD remote foot control with 20 ft cord (194744)Weldcraft A-150 (WP-17) 12.5 ft TIG torch with Dinse-style connectorWork clamp with 12 ft cable and Dinse-style connector
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Material%20Las/MILLER%20ELECTRIC%20TIG%20Welder/MILLER%20ELECTRIC%20TIG%20Welder%20907596%20Syncrowave%20210%2C%20AC%2FDC%201unit/fcS040987552-1.jpg)