MILLER ELECTRIC Multiprocess Welder 907780 Multimatic 235, DC 1unit

Rp139.999.900
Persediaan

Spesifikasi Produk

Model Number 907780
Unit 1unit
UNSPSC 23171540
Pulse Frequency (pulses/s) 0 to 150
Manufacturer Part Number 907780
Overall Width (in) 13.75
Overall Height (in) 19.24
Overall Depth (in) 24.25
Input Frequency (Hz) 50/60
Plug Type 6-50P
Welding Power Source Type CC/CV
Maximum Amperage (Stick) (A) 200
Maximum Amperage (TIG) (A) 210
Maximum Amperage (MIG) (A) 235
Maximum Wire Feed Speed (in/minute) 600
Minimum Amperage (TIG) (A) 20
Minimum Amperage (Stick) (A) 30
Minimum Amperage (MIG) (A) 30
Open Circuit Voltage (VDC) 54
Minimum Wire Feed Speed (in/minute) 60
Weight (lbs) 63
polarity DC
Power Cord Length (ft) 7
Process MIG Welding (GMAW); Flux-Cored Welding (FCAW); Stick Welding (SMAW); TIG Welding (GTAW)
Minimum Wire Diameter (in) 0.030 (Flux-Cored); 0.030 (Solid Wire)
Maximum Wire Diameter (in) 0.035 (Flux-Cored)0.035 (Solid)
Maximum Input Current (A) 20.2 @240V AC (Single-Phase)
For Wire Type Aluminium, Flux-Cored, Solid
Enhanced Process Pulsed TIG (GTAW-P)
Rated Output @ Duty Cycle (MIG) (A) 170 @22.5 V, 60%
Rated Output @ Duty Cycle (TIG) (A) 180 @17.2 V, 60%
Input Voltage (VAC) 208; 220/230/240
Remote Connection Type 14-Pin (Miller)
Rated Output @ Duty Cycle (Stick) (A) 150 @26 V, 60%
TIG Arc Start Feature Lift Arc Start
Welder Series Multimatic 235
Phase Single-Phase
Berat (Kg) 45.3
Tanggal Produk Terdaftar 03 April 2024
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Miller Multimatic MIG/stick package comes with a power source and includes a MIG gun, a stick electrode holder with cable, a work cable with clamp, a flow gauge/regulator, and a gas hose. The Miller Multimatic MIG/stick package with running gear comes with everything in the MIG/stick package and includes running gear. The Miller Multimatic MIG/stick/TIG package comes with a power source and includes a MIG gun, a stick electrode holder with cable, an air-cooled TIG torch, a TIG consumables kit, a work cable with clamp, a flow gauge/regulator, a gas hose, and a remote foot control. The Miller Multimatic MIG/stick/TIG package with running gear comes with everything in the MIG/stick/TIG package and includes running gear. Please see the product detail page for the full list of equipment included with each product.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Feature
0.03/0.035 in Reversible Drive Rolls10 ft Work Cable & Clamp with 50 mm Dinse-Style Connector15 ft 250 A MDX-250 MIG Gun with AccuLock MDX Consumables for 0.03/0.035 in WireContact TipsElectrode Holder with 10 ft Cable & 50 mm Dinse-Style ConnectorFlow Gauge Regulator & Gas Hose for Argon or Argon/Carbon Dioxide Mix
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan