MILLER ELECTRIC Multiprocess Welder 907757 Multimatic 220 AC/DC, AC/DC 1kit

Rp179.999.900
Persediaan

Spesifikasi Produk

Model Number 907757
Unit 1kit
UNSPSC 23171540
Pulse Frequency (pulses/s) 0 to 150
Manufacturer Part Number 907757
Overall Width (in) 11.25
Input Frequency (Hz) 50/60
Power Cord Length (ft) 6-1/2
polarity AC/DC
Welding Power Source Type CC/CV
Overall Height (in) 17.5
Overall Depth (in) 21.5
Maximum Amperage (Stick) (A) 200
Maximum Amperage (TIG) (A) 210
Maximum Amperage (MIG) (A) 230
Maximum Wire Feed Speed (in/minute) 600
Minimum Amperage (TIG) (A) 20
Minimum Amperage (Stick) (A) 30
Minimum Amperage (MIG) (A) 30
Open Circuit Voltage (VDC) 46
Weight (lbs) 56
Minimum Wire Feed Speed (in/minute) 60
Process MIG Welding (GMAW); Flux-Cored Welding (FCAW); Stick Welding (SMAW); TIG Welding (GTAW)
Rated Output @ Duty Cycle (MIG) (A) 105 @19.2 V, 60%; 170 @21.5 V, 40%; 200 @24 V, 20%
TIG Arc Control Feature Adjustable AC Balance; Adjustable AC Frequency
Minimum Wire Diameter (in) 0.030 (Flux-Cored); 0.030 (Solid Wire)
TIG Arc Start Feature Lift Arc Start; High Frequency Start
Rated Output @ Duty Cycle (TIG) (A) 130 @15.2 V, 40%210 @18.4 V, 20%
Maximum Wire Diameter (in) 0.035 (Flux-Cored)0.035 (Solid)
Rated Output @ Duty Cycle (Stick) (A) 200 @28.4 V, 15%90 @23.6 V, 40%
Maximum Input Current (A) 31.3 @240V AC (Single-Phase)
Input Voltage (VAC) 110/115/120; 220/230/240
Welder Series Multimatic 220 AC/DC
Enhanced Process Pulsed TIG (GTAW-P)
Remote Connection Type 14-Pin (Miller)
For Wire Type Flux-CoredSolid
Plug Type 5-15P; 6-50P
Phase Single-Phase
Berat (Kg) 47.9
Tanggal Produk Terdaftar 03 April 2024
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Miller Multimatic MIG/stick package comes with a power source and includes a MIG gun, a stick electrode holder with cable, a work cable with clamp, a flow gauge/regulator, and a gas hose. The Miller Multimatic MIG/stick package with running gear comes with everything in the MIG/stick package and includes running gear. The Miller Multimatic MIG/stick/TIG package comes with a power source and includes a MIG gun, a stick electrode holder with cable, an air-cooled TIG torch, a TIG consumables kit, a work cable with clamp, a flow gauge/regulator, a gas hose, and a remote foot control. The Miller Multimatic MIG/stick/TIG package with running gear comes with everything in the MIG/stick/TIG package and includes running gear. Please see the product detail page for the full list of equipment included with each product.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Feature
(2) Contact Tips for 0.03 in Wire(2) Flow Gauge/Regulators & Hoses for Argon or Argon/Carbon Dioxide Mix10 ft MDX-100 MIG Gun10 ft Work Cable & Clamp with 25 mm Dinse-Style Connector12.5 ft Weldcraft A-150 (WP-17) TIG Torch with 25 mm Dinse-Style ConnectorAK2C TIG Consumables KitElectrode Holder with 13 ft Cable & 25 mm Dinse-Style ConnectorHobart Spool of 0.03 in Solid MIG WireQuick Select Drive Roll for 0.024 in or 0.03/0.035 in Solid Wire & 0.03/0.035 in Flux-Cored WireRFCS-14 HD Foot Control with 20 ft Cord
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan