STRANCO INC Electrical Panel Sign FS17104 Vinyl, Adhesive Sign Mounting Anti-Slip Floor 17x17inch 1pc

Rp199.900
Persediaan

Spesifikasi Produk

Model Number FS17104
Unit 1pc
UNSPSC 55121704
Sign Shape Circle
Number of Printed Sides 1
Printed Language English
Sign Format Other Format
Sign Legend Keep Area In Front of Electrical Panel Clear
Sign Legend Background Color White
Sign Legend Style Symbol and Text
Sign Legend Character Height (inch) 1-5/8
Sign Header No Header
Mirror Print No
Width (inch) 17
Height (inch) 17
Diameter (inch) 17
Thickness (inch) 0.012
Sign Material Vinyl
Material Properties Flexible
Retroreflective Grade Not Retroreflective
Glow In The Dark No
Protective Coating Velvet Finish Laminate
Metal Detectable No
Write on Surface No
Outdoor Life Expectancy Not Outdoor Rated
Minimum Application Temperature (°F) 50
Maximum Viewing Distance Favorable Conditions (ft) 40
Maximum Viewing Distance Unfavorable Conditions (ft) 20
Anti-Slip Surface Yes
Sign Mounting Style Adhesive
Sign Mounting Location Floor
Adhesive Style Permanent
Adhesive Type Acrylic
ANSI 969 Compliant No
Abrasion Resistant Yes
Chemical Resistant Yes
Corrosion Resistant Yes
Graffiti Resistant No
Package Quantity 1
UV Resistant Yes
Berat (Kg) 0.1
Tanggal Produk Terdaftar 03 April 2024
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Medium-duty standard plate casters mount to the bottom of carts, dollies, platform trucks, tool boxes, storage racks, and other industrial equipment that will be moved manually at moderate speeds. They are suitable for transporting loads along smooth, flat surfaces in areas where the casters won't encounter shock loading, such as shops, docks, warehouses, waste-disposal areas, manufacturing plants, and other industrial settings. These casters have zinc-plated steel frames. Swivel versions of these casters have double ball swivel bearings, which are quieter and allow the caster to swivel more smoothly than roller bearings.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan