BRADY Desktop Label Printer 151292 Safety and Facility ID, PC Connected/Standalone Maker 1pc

#Nomor SKU S040839257
Wishlist
Rp119.999.900
Persediaan

Spesifikasi Produk

Model Number 151292
Unit 1pc
UNSPSC 31160000
Automatic Label Setup Yes
Barcode Capable Yes
Battery Included Yes
Built-In Label Wizards (Templates) Arc Flash; CLP; Custom Label; General Templates; GHS; Pipe Marker; Pre-Made Labels; Right-to-Know; Tags; WHMIS
Color Blue; Gray
Color Printing Capability Single Color
Continuous & Die-Cut Materials Supported Continuous Tapes; Die-Cut Labels
Cutter Type Automatic
Display Color LCD Touch Screen
Features Prints Small Fonts; Requires No Calibration
Font Range (pt) 4 to 250
For use with B30-; B30C-; B30EP-; B33-; B33C-; B33D-; B33FP-; B33FT-; B33R-
Included Software Brady Workstation SFID Software Suite
Includes (1) Cleaning Kit; (1) Stylus; USB Cable
Input Method Touchscreen
Label Formats Supported Media Roll & Ribbon in Cartridge
Label Series Compatibility B30-; B30C-; B30EP-; B33-; B33C-; B33D-; B33FP-; B33FT-; B33R-
Maximum Font Size (pt) 250
Maximum Label Width (inch) 4
Max. Labels/Day 5000
Maximum Liner Width (inch) 4-1/4
Maximum Print Speed (inch/s) 10
Maximum Printed Label Width (inch) 4-1/4
Minimum Font Size (pt) 4
Minimum Label Length (inch) 13/64
Minimum Label Width (inch) 1/4
Minimum Liner Width (inch) 45/64
Mode of Operation PC Connected; Standalone
Operating System Windows 10; Windows 7; Windows 8; Windows Server 2012; Windows Server 2012 R2; Windows Server 2016
Overall Height (inch) 11
Overall Length (inch) 15-3/4
Overall Width (inch) 11-1/4
Power Source Battery Power
Print Preview Feature Yes
Print Type Direct Thermal; Thermal-Transfer
Printer Connectivity Cabled; Ethernet; USB 2.0; USB Host
Printer Series i5300
Printer Weight (lbs) 33
Printhead Resolution (dpi) 300
Printing Software Compatibility Brady Workstation SFID Software Suite
Product Type Desktop Label Printer
Ribbon Series Compatibility B30 Series
Ribbon/Label Cartridge Series Compatibility B30 Series
Serialization Supported Yes
Software License Number of Users Unlimited
Standards RoHS Compliant
Starter Kit Type Safety and Facility ID
Supported Barcode Symbologies Aztec; Codabar; Code 128A; Code 128B; Code 128C; Code 39; Code 93; Data Matrix; EAN-13; EAN-8; HIBC; Interleaved 2 of 5; JAN-8; MSI; PDF417; Plessey; QR Code; UPC-A
Tape Length (ft) 200
Tape Width (inch) 4-1/4
Voltage (V) 240 AC
Manufacturer Part Number 151292
Maximum Label Tape Width (inch) 4-1/4
Berat (Kg) 19.4
Tanggal Produk Terdaftar 03 April 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heat-resisting front-brim hard hats (Type 1, Class G) are used in high-heat applications such as metalworking, forging, welding, and smelting. They are classified as ANSI Type 1, which indicates head protection for impacts on the top of the head, and they are Class G to provide low-voltage protection up to 2.2KV. These hard hats are constructed of heat-resistant material that resists damage when exposed to high temperatures. The front brim reduces glare and shades the eyes from overhead sun.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Feature
Supported Languages :
Bahasa (Indonesian); Bahasa Malay; Bulgarian; Chinese (Traditional and Simplified); Croatian; Czech; Danish; Dutch; English (US); Estonian; Finnish; French (Canada); German; Hungarian; Japanese; Korean; Norwegian; Polish; Portuguese (Portugal); Romanian; Russian; Slovak; Spanish (universal); Thai; Turkish; Vietnamese
Use
Application :_x000D_
Asset Tracking; Barcode Labeling; Circuit Board Labeling; Component and Equipment Labeling; Data and Telecommunications Labeling; Electrical Labeling; Facility Identification; General Purpose; Laboratory Labeling; Pipe and Valve Marking; Solar Panel Labeling; Wire and Cable Labeling_x000D_
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan