80/20 Roller & Bearing for T-Slot Framing 6732 10 Series, 4inchx2 1/16inchx1 5/8inch, Linear 1pc
Rp2.299.900
Persediaan
Spesifikasi Produk
| Model Number | 6732 |
|---|---|
| Unit | 1pc |
| UNSPSC | 31171506 |
| System of Measurement | Inch |
| Item/Primary Noun | Linear Bearing |
| Bearing Profile | Single Mount |
| Bearing Type | Standard Linear |
| Color | Silver |
| Compatible Brand and Series | 10 Series |
| Finish | Anodized |
| For Number of Slots | 3 |
| Housing Material | Aluminium |
| Mounting Hole Diameter (inch) | 17/64 |
| Overall Height (inch) | 1-5/8 |
| Overall Length (inch) | 4 |
| Overall Width (inch) | 2-1/16 |
| Pad Material | UHMW Plastic |
| Pad Type | Standard |
| Series | 10 Series |
| Manufacturer Part Number | 6732 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 02 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
Modular linear bearing assemblies come installed on a T-slot framing profile, which saves installation time. The bearings consist of plates and slippery PTFE (polytetrafluoroethylene) pads that allow parts to slide on T-slot framing structures. The plates and pads can be assembled in any configuration and can be reconfigured as needs change. Modular bearings do not require open profile ends for installation, so they can be installed on an assembled T-slot framing structure without having to take apart the structure. Also known as slide bearings, linear bearings have no moving parts and withstand dirt, water, impact, and vibration. This makes them well suited for automated equipment and other repetitive-motion applications that could wear out roller wheels. These bearings are suitable for compression loads where the weight is applied from above the bearing. They should not be used for suspension applications.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan