Continental Water Suction & Discharge Hoses 20450177 1 1/2 in Hose Inside Dia., 50 psi 1-1/2 Id X 100 Ft . 1pc
Rp9.999.900
Persediaan
Spesifikasi Produk
| Model Number | 20450177 |
|---|---|
| Unit | 1pc |
| UNSPSC | 40142008 |
| Bend Radius (inch) | 3 |
| Vacuum Rating (in.Hg) | 29 |
| Max. Working Pressure @ 70 F | 50 |
| Hose Length (ft) | 100 |
| Hose Tube Material | TPE |
| Hose Inside Dia. (inch) | 1-1/2 |
| Hose Configuration | Bulk Hose |
| Temperature Range (°F) | -40 to 180 |
| Hose Cover Material | Polyethylene |
| Hose Color | Black; Green |
| Berat (Kg) | 16.3 |
| Tanggal Produk Terdaftar | 02 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
These thermoplastic rubber suction and discharge bulk hoses are used for vacuuming or pumping water in waste management, construction, agricultural, marine, and manufacturing applications. These hoses stay flexible in cold weather and resist most chemicals used in the agricultural and sanitation industries. The hoses' tube has a smooth interior that helps keep material from building up in the hose, and the hoses' corrugated outer helix improves their abrasion resistance and reduces friction when dragging or maneuvering the hoses on surfaces. The hoses' polyethylene helix reinforcement helps them keep their shape when not in use and prevents them from collapsing in suction applications. Bulk hoses can be cut to the desired length, and compatible hose fittings can be added to the ends of the hoses to create custom hose assemblies.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Feature
Not Recommended Chemicals: Acetic Acid (Glacial); Acetic Acid 20%; Acetic Acid 80%; Acetone; Ammonia (Liquids); Ammonium Hydroxide; Anhydrous Ammonia; Automatic Transmission Fluid; Beverage; Calcium Chloride; Carbon Dioxide; Cyclohexane; Diesel Fuel; Dry Food; Ethyl Acetate; Fuel Oil; Gasoline; Glycerin; Heptane; Hexane; Hydraulic Fluid (Petroleum); Hydraulic Fluid (Synthetic); Hydrofluoric Acid (20%); Hydrofluoric Acid (75%); Hydrofluoric Acid 100%; Hydrogen Peroxide; Kerosene; Liquid Propane; LP Gas; Methyl Chloride; Methyl Ethyl Ketone (MEK); Naphtha; Natural Gas; Nitric Acid (10% Solution); Nitric Acid (20% Solution); Nitric Acid (50% Solution); Nitric Acid (Concentrated Solution); Oxygen; Parrafins (Wax); Phosphoric Acid (40% Solution); Potassium Hydroxide (50%); Refrigerant R-12; Refrigerant R-134a; Refrigerant R-22; Refrigerant R-404A; Refrigerant R-407C; Refrigerant R-502; Sodium Hypochlorite/Bleach (to 20%); Steam; Sulfuric Acid (10% - 75%); Sulfuric Acid (75% - 100%); Toluene; Trichlorethylene (50%); Turpentine; Xylene
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan