Continental Water Suction & Discharge Hoses 4YLN6 1 1/2 in Hose Inside Dia., 150 psi Assembly 1-1/2 Id 20 Ft . 1pc

#Nomor SKU S040765013
Wishlist
Rp7.399.900
Persediaan

Spesifikasi Produk

Model Number 4YLN6
Unit 1pc
UNSPSC 40142008
Bend Radius (inch) 4
Vacuum Rating (in.Hg) 29
Hose Length (ft) 20
Max. Working Pressure @ 70 F 150
Hose Cover Material EPDM
Hose Tube Material EPDM
Hose Color Black
Hose Fitting A Size (inch) 1-1/2
Hose Fitting B Size (inch) 1-1/2
Hose Inside Dia. (inch) 1-1/2
Hose Fitting A Material Aluminium
Hose Fitting B Material Aluminium
Temperature Range (°F) -25 to 200
Hose Fitting A Type Cam and Groove C
Hose Fitting B Type Cam and Groove E
Hose Configuration Coupled Assembly
Compatible Chemicals Antifreeze (Coolant); Deionized Water; Ethylene Glycol; Fresh Water; Glycerin; Salt Water
Berat (Kg) 8.9
Tanggal Produk Terdaftar 02 April 2024
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These EPDM (ethylene propylene diene monomer) water suction and discharge hose assemblies are suitable for vacuuming or pumping water in medium- to heavy-duty construction, mining, agricultural, and industrial applications. They are used with engine-driven dewatering and trash pumps for transferring water from tanks, trucks, and pits or other places where water may accumulate. The hoses are made from EPDM, which provides excellent resistance to ozone, good resistance to chemicals and heat, and poor resistance to petroleum fluids. They have spiral-plied synthetic fabric with wire helix reinforcement that helps the hoses keep their shape when not in use and prevents them from collapsing in suction applications. These hose assemblies have fittings installed on both ends for connecting the hose to compatible equipment.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan