AIR HANDLER Pleated Air Filters 4YUZ1 12x24x4, MERV 10 1pcs
Rp339.900
Persediaan
Spesifikasi Produk
| Model Number | 4YUZ1 |
|---|---|
| Unit | 1pcs |
| UNSPSC | 40161505 |
| Final Recommended Resistance (in wc) | 1 |
| Nominal Depth (inch) | 4 |
| Nominal Height (inch) | 12 |
| Nominal Width (inch) | 24 |
| Filter Efficiency - Air Filters (%) | 50 |
| Pleats per Linear Foot | 14 |
| Air Flow @ 300 fpm (cfm) | 600 |
| Initial Resistance @ 300 fpm (in wc) | 0.2 |
| Maximum Temperature (°F) | 180 |
| Max. Velocity (fpm) | 625 |
| Air Flow @ 500 fpm (cfm) | 1000 |
| Initial Resistance @ 500 fpm (in wc) | 0.33 |
| Media Area (ft²) | 16.5 |
| Gasket Location | None |
| Gasket Material | None |
| Style - Air Filters | Panel |
| Filter Frame Color | White |
| Media Color | White |
| Nominal Filter Size | 12x24x4 |
| Performance Rating | MERV 10 |
| Actual Depth (inch) | 3-3/4 |
| Actual Height (inch) | 11-3/8 |
| Actual Width (inch) | 23-3/8 |
| Media Material | Synthetic |
| Common Applications | General Use |
| Air Filter Capacity | High Capacity |
| Frame or Header Material | Beverage Board |
| Standards | UL 900 Classified |
| Air Filter Item | Pleated Air Filter |
| Actual Filter Size (inch) | 11-3/8x23-3/8x3-3/4 |
| Filters Out | Auto Emission Particulates; Coal Dust; Humidifier Dust; Lead Dust; MERV 9-12 Legionella; Milled Flour; Nebulizer Droplets |
| Berat (Kg) | 4.6 |
| Tanggal Produk Terdaftar | 02 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. Bronze, Brass valves feature bronze and brass construction. Brass is an alloy of copper and zinc, offering malleability and corrosion resistance, with added durability. It is stronger and harder than copper, yet more malleable than steel and iron, allowing it to resist cracking. Brass can withstand extremely high temperatures, and will not rust. Lead-Free Bronze valves are suitable for use in potable water applications.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan