AIR HANDLER Pleated Air Filters 2DYR9 16x25x1, MERV 11 1pcs
Rp139.900
Persediaan
Spesifikasi Produk
| Model Number | 2DYR9 |
|---|---|
| Unit | 1pcs |
| UNSPSC | 40161505 |
| Nominal Depth (inch) | 1 |
| Filter Efficiency - Air Filters (%) | 65 |
| Nominal Height (inch) | 16 |
| Pleats per Linear Foot | 19 |
| Nominal Width (inch) | 25 |
| Air Flow @ 300 fpm (cfm) | 833 |
| Final Recommended Resistance (in wc) | 1 |
| Maximum Temperature (°F) | 180 |
| Max. Velocity (fpm) | 500 |
| Media Area (ft²) | 6.1 |
| Initial Resistance @ 300 fpm (in wc) | 0.2 |
| Initial Resistance @ 500 fpm (in wc) | 0.33 |
| Gasket Location | None |
| Gasket Material | None |
| Air Flow @ 500 fpm (cfm) | 1,389 |
| Style - Air Filters | Panel |
| Filter Frame Color | White |
| Media Color | White |
| Actual Depth (inch) | 3/4 |
| Nominal Filter Size | 16x25x1 |
| Performance Rating | MERV 11 |
| Actual Height (inch) | 15-1/2 |
| Actual Width (inch) | 24-1/2 |
| Media Material | Synthetic |
| Common Applications | General Use |
| Air Filter Capacity | High Capacity |
| Frame or Header Material | Beverage Board |
| Standards | UL 900 Classified |
| Air Filter Item | Pleated Air Filter |
| Actual Filter Size (inch) | 15-1/2 x24-1/2 x3/4 |
| Filters Out | Auto Emission Particulates; Coal Dust; Humidifier Dust; Lead Dust; MERV 9-12 Legionella; Milled Flour; Nebulizer Droplets |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 02 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.
PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals.
CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures.
3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets.
3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.
PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals.
CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures.
3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets.
3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan