Thermo Scientific Heating and Stirring Electromantle EMA-0250/CEB 1unit
Rp33.999.900
Persediaan
Spesifikasi Produk
| Model Number | EMA-0250/CEB |
|---|---|
| Unit | 1unit |
| Flask Capacity (ml) | 250 |
| Material | Polypropylene Outer Casing |
| Maximum Element Temperature (°C) | 450 |
| Dimensions (DxWxH) (mm) | 260x175x133 |
| # Positions (Life Sciences) | 1 |
| Maximum RPM (Life Science) (rpm) | 520 |
| Control (Heating Mantle) | Internal |
| Voltage (Life Science) (VAC) | 208-240 Only |
| Frequency (Hz) | 50/60 |
| Power (W) | 170 |
| Berat (Kg) | 1.7 |
| Tanggal Produk Terdaftar | 01 April 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
UK and EU plug EMA Heating and Stirring Electromantle
The EM series Electromantles are manufactured to the highest quality in our UK manufacturing facility. Each mantle is made with extreme care and is hand sewn to assure its reliability, quality, and safety. Maximum heat transfer to the sample is achieved by having excellent insulation around the cartridge and good flask coverage. All Electrothermal mantles go through the 'burn off' procedure at the end of the manufacturing process enabling use straight out of the box.
Heating and Stirring Electromantle
The EMA Electromantle shares all the standard features of the standard EM but has the added functionality of magnetic stirring. The solid-state stirring circuitry is built into the base of the main housing and provides powerful stirring over a range of capacities and viscosities. The stirring speed is easily adjusted and is bi-directional. The stir bar is seldom lost due to our “auto recapture” function.
Robust and economical
Designed with simplicity, flexibility, and ease of use, the EM series Electromantle is designed to be the workhorse for your heating applications. All EMs have a built-in energy regulator with indicator lamps for power and heater operation. All mantles have support rod clamps as an integral feature and incorporate a grounded earth screen and double fuses for added safety. Larger capacity products have multiple heating elements, enabling a more even and directed transfer of heat.
Magnetic Stirring
The EMA stirring Electromantle has the added functionality of solution stirring which widens the range of applications. Stirring operation is simply achieved by placing the correct size bar into the flask, turning the stirring control to the minimum speed, and ramping up slowly. If the magnetic coupling to the stir bar is lost for any reason, the speed control should be reduced slightly and the auto-recapture switch can be activated.
Electromantle Guide
The Electrothermal series of heating mantles have been specifically designed to provide a comprehensive answer to heating fluids in round bottom flasks in the modern laboratory. The original “Electromantles” revolutionized round bottom flask heating by incorporating a coiled flexible heating element, which ingeniously wraps the heater around the flask to optimize heat transfer. For maximum safety, the flask is held away from direct contact with the heating element via a grounded earth screen. This design principle has stood the test of time and has been imitated the world over. With many years of experience, Electrothermal remains at the forefront of laboratory heating and its associated controlling technology.
The EM series Electromantles are manufactured to the highest quality in our UK manufacturing facility. Each mantle is made with extreme care and is hand sewn to assure its reliability, quality, and safety. Maximum heat transfer to the sample is achieved by having excellent insulation around the cartridge and good flask coverage. All Electrothermal mantles go through the 'burn off' procedure at the end of the manufacturing process enabling use straight out of the box.
Heating and Stirring Electromantle
The EMA Electromantle shares all the standard features of the standard EM but has the added functionality of magnetic stirring. The solid-state stirring circuitry is built into the base of the main housing and provides powerful stirring over a range of capacities and viscosities. The stirring speed is easily adjusted and is bi-directional. The stir bar is seldom lost due to our “auto recapture” function.
Robust and economical
Designed with simplicity, flexibility, and ease of use, the EM series Electromantle is designed to be the workhorse for your heating applications. All EMs have a built-in energy regulator with indicator lamps for power and heater operation. All mantles have support rod clamps as an integral feature and incorporate a grounded earth screen and double fuses for added safety. Larger capacity products have multiple heating elements, enabling a more even and directed transfer of heat.
Magnetic Stirring
The EMA stirring Electromantle has the added functionality of solution stirring which widens the range of applications. Stirring operation is simply achieved by placing the correct size bar into the flask, turning the stirring control to the minimum speed, and ramping up slowly. If the magnetic coupling to the stir bar is lost for any reason, the speed control should be reduced slightly and the auto-recapture switch can be activated.
Electromantle Guide
The Electrothermal series of heating mantles have been specifically designed to provide a comprehensive answer to heating fluids in round bottom flasks in the modern laboratory. The original “Electromantles” revolutionized round bottom flask heating by incorporating a coiled flexible heating element, which ingeniously wraps the heater around the flask to optimize heat transfer. For maximum safety, the flask is held away from direct contact with the heating element via a grounded earth screen. This design principle has stood the test of time and has been imitated the world over. With many years of experience, Electrothermal remains at the forefront of laboratory heating and its associated controlling technology.
Feature
- 230V 50/60Hz, 170W UK and EU plug Electrical Requirement- Accepts round bottom flasks from 50ml to 2 liters capacity
- Bi-directional stirring speeds up to 520rpm
- Stir bar "auto-recapture" function
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan